Buy more than* S$200* and get FREE SHIPPING

Step

4.42 (33)
Withstand Load (kg)
About 100
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Weight (kg) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 1.6 350x350x330 1PC 1 #330 34854163 59.99 SGD
Shipped after 2018-04-23
About 2.4 470x465x430 1PC 1 #430 34854172 96.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 21
4 star 8
3 star 1
2 star 3
1 star 0
Review Rating: 4.42
33 Customer Reviews
The reviews are automatic translation.
Stepping stone
4
From Japan
On 2018-01-26 18:51:42
I think that it is good because the price is cheap and making is solid.
This review is about item#34854172.
I use it for farm work.
5
From Japan
On 2017-12-26 08:47:39
Since it has become a high age, it is good to have a step platform.
This review is about item#34854172.
Stepping stone (Shrine, cupboard and other high place work)
4
From Japan
On 2017-08-25 08:37:40
It is lightweight, easy to carry, I found out what I was looking for and I am satisfied. The drawback is to make it feel stable. I would like a thing of three stages, but is there a problem with strength and storage space?
I use it when taking my luggage from the shelf.
5
From Japan
On 2017-07-17 15:32:01
very convenient. One unit in a family item is good. I take a place compared to a stepladder, but it is stable. However, since it is Plus Tech, when used outside, it will degrade in around 5 years.
This review is about item#34854172.
I use it for the stairs when I get off the room from the garden.
4
From Japan
On 2016-11-25 14:02:30
Cost performance is good (quality of goods is high for low price). It is much better if there are 3 stages.
This review is about item#34854163.
Grandson's stepboard
3
From Japan
On 2016-10-27 21:49:32
I am using the grandchild of 1 year old and 8 months because it is exactly good for the springboard when using the washbasin.
This review is about item#34854163.
Maintenance of equipment and installation work of machine operator
5
From Japan
On 2016-07-06 23:18:06
I have repeated purchase several times. Easy to use and cheap price. However, if you can only improve one point, please increase the strength of three side beams.
This review is about item#34854172.
To pick up the items on the high shelf at the department
5
From Japan
On 2016-04-24 23:07:12
It is light and durable, and it has a solid feeling firmly. Even women can hold it lightly. I am satisfied with the price as well.
This review is about item#34854172.
Stepping stone
2
From Japan
On 2016-04-06 02:28:59
Disadvantage of the crossbar at the bottom of the floorboard (the strength of the right and left support is insufficient, it turns with Pekopeco.
This review is about item#34854172.
Stepping stone
5
From Japan
On 2016-01-14 14:56:26
I used it as a stepping stone of a shrine. The top board is wide and the sense of stability is good. It's a bit low in height, but I can use it enough for the Shinto shrine.
This review is about item#34854172.

Related Products