Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Iridium Ix Plug for Two-WheeLED Vehicles

4.73 (472)
...see all>
Product Options
ADD TO CART
Overall Length (mm) Screw Diameter (mm phi) Part No. Third-Party Reference Number Heating Value Genuine Part Number Screw Diameter (mm) Screw Length (mm) Terminal Shape Main Conforming Genuine Product Number Hexagon Opposite Side(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Screw Diameter (mm phi) Part No. Third-Party Reference Number Heating Value Genuine Part Number Screw Diameter (mm) Screw Length (mm) Terminal Shape Main Conforming Genuine Product Number Hexagon Opposite Side(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12 - - - - - - - - 16 1pc 1 DR7EIX 56405983 19.99 SGD
In stock
- - - - - - - - Ponchikashime - - 1PC 1 BR8ECMIX 35016247 18.99 SGD
In stock
- - - - - - - 19 Ponchikashime - 20.8 1PC 1 BR10ECMIX 35016091 18.99 SGD
In stock
- - - - 9 - - 19 Discrete type - - 1PC 1 DCR9EIX 35017017 15.99 SGD
In stock
71 - - - 8 - 10 19 - 09482-00556 16 1pc 1 CR8EIA-9 59739067 15.99 SGD
Shipped after 2018-05-01
- - - - 7 - 14 19 Integrated - 20.8 1PC 1 BR7EIX 45334633 14.99 SGD
In stock
- - - - 9 - 10 12.7 Screw type - 16 1PC 1 CR9HIX 35016895 13.99 SGD
In stock
- - - - 8 - 12 21 Screw type - 16 1PC 1 DPR8ZIX 35017114 18.99 SGD
In stock
- - - - 9 - 8 19 (semi-screw type) Screw type - 13 1PC 1 ER9EHIX 35017263 22.99 SGD
In stock
- - 90793-20169 - 5 98056-55718 10 12.7 Screw type - 16 1PC 1 CR5HIX 35016642 13.99 SGD
In stock
76 - - - 6 99000-69835-BP6 14 12.7 Separation - 20.8 1PC 1 BPR6HIX 09990881 14.99 SGD
In stock
76 - - - 7 999-06910-X9-009 14 12.7 Separation - 20.8 1PC 1 BPR7HIX 09990897 14.99 SGD
In stock
76 - - - 8 BY480-BPR8E 14 12.7 Separation - 20.8 1PC 1 BPR8HIX 09990906 14.99 SGD
In stock
79 - - - 8 99000-69835-BR8 14 19 Screw type - 20.8 1PC 1 BR8EIX 09990915 14.99 SGD
In stock
79 - - - 9 90793-20170 14 19 Screw type - 20.8 1PC 1 BR9EIX 09990924 14.99 SGD
In stock
64 - - - 6 99000-69835-C6R 10 12.7 Screw type - 16 1PC 1 CR6HIX 09990933 14.99 SGD
In stock
64 - - - 7 99000-69835-C7R 10 12.7 Screw type - 16 1PC 1 CR7HIX 09990942 13.99 SGD
In stock
63 - - - 8 99000-69835-C8R 10 12.7 Screw type - 16 1PC 1 CR8HIX 09990951 14.99 SGD
In stock
70 - - - 7 99000-69835-CR7 10 19 Screw type - 16 1PC 1 CR7EIX 09990967 15.99 SGD
In stock
70 - - - 8 99000-69835-CR8 10 19 Screw type - 16 1PC 1 CR8EIX 09990976 15.99 SGD
In stock
70 - - - 9 99000-69835-CR9 10 19 Screw type - 16 1PC 1 CR9EIX 09990985 15.99 SGD
In stock
71 - - - 8 99906910-X9-021 10 19 Screw type - 16 1PC 1 CR8EHIX-9 09990994 15.99 SGD
In stock
71 - - - 9 999-06910-X9-022 10 19 Screw type - 16 1PC 1 CR9EHIX-9 09991003 15.99 SGD
In stock
75 - - - 7 99000-69835-DC7 12 19 Separation - 16 1PC 1 DCR7EIX 09991037 15.99 SGD
In stock
75 - - - 8 99000-69835-DC8 12 19 Separation - 16 1PC 1 DCR8EIX 09991046 15.99 SGD
In stock
74 - - - 7 99000-69835-DP7 12 19 Screw type - 18 1PC 1 DPR7EIX-9 09991055 14.99 SGD
In stock
74 - - - 8 99000-69835-PR8 12 19 Screw type - 18 1PC 1 DPR8EIX-9 09991064 14.99 SGD
In stock
74 - - - 8 99000-69835-DR8 12 19 Screw type - 18 1PC 1 DR8EIX 09991073 14.99 SGD
In stock
74 - - - 9 99000-69835-DR9 12 19 Screw type - 18 1PC 1 DR9EIX 09991082 14.99 SGD
In stock
79 - - - 10 90793-20165 14 19 Screw type - 20.8 1PC 1 BR10EIX 32125161 14.99 SGD
In stock
73 - - IWF24 8 99000-69835-B8R 14 12.7 Separation - 20.8 1PC 1 BR8HIX 32125177 14.99 SGD
In stock
71 - - - 9 09482-00558 10 19 Screw type - 16 1PC 1 CR9EIA-9 32125186 15.99 SGD
In stock
74 - - XU22EPR-U 9 09482-00479 12 19 Screw type - 18 1PC 1 DPR9EIX-9 32125195 14.99 SGD
In stock
79 - - - 8 99000-69835-BR8 14 19 Punch caulking type - 20.8 1PC 1 BR8EIX 32719696 14.99 SGD
In stock
79 - - - 9 90793-20170 14 19 Punch caulking type - 20.8 1PC 1 BR9EIX 32719705 14.99 SGD
In stock
79 - - - 10 90793-20165 14 19 Punch caulking type - 20.8 1PC 1 BR10EIX 32719714 14.99 SGD
In stock
- - 999-06910-X9-010 - - - - - Discrete type - - 1PC 1 BR6HIX 35016186 14.99 SGD
In stock
- - 999-06910-X9-011 - - - - - Discrete type - - 1PC 1 BR7HIX 35016222 14.99 SGD
In stock
- - - - - - - - Punch caulking - - 1PC 1 BR9ECMIX 35016335 18.99 SGD
In stock
- - - - - - - - Screw type - - 1PC 1 CPR7EAIX-9 35016572 15.99 SGD
In stock
- - - - - - - - Screw type - - 1PC 1 ER8EHIX 35017245 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 383
4 star 57
3 star 28
2 star 0
1 star 4
Review Rating: 4.73
472 Customer Reviews
The reviews are automatic translation.
For Majesty (4D9) replacement · ·
5
From Japan
On 2018-04-20 21:12:39
I exchanged it here from a normal spark plug. I used it for the 4th single cylinder engine (250cc) for the first time, but I feel that the feeling of engine explosion became somewhat sharp. (Okada · Plasma Booster combined use) Especially, unpleasant vibration is not accompanied, but if you like the mild and dull engine feel like a scooter, we do not recommend it.
This review is about item#35016572.
At Skyway 250 CJ44
5
From Japan
On 2018-04-15 08:50:10
Thank you for reaching us soon! You can work smoothly!
This review is about item#09990967.
Maintenance of motorcycle
3
From Japan
On 2018-04-11 20:11:15
Cheap than motorcycle supplies shop! I used it for turnip! Was there a change in the torque a little?
This review is about item#9990933.
Used for motorcycle maintenance
5
From Japan
On 2018-04-10 22:53:10
We are using without trouble for replacement of TT 250 R raid.
This review is about item#9990985.
Maintenance of the motorcycle
5
From Japan
On 2018-03-30 18:37:24
I changed the plug of the motorcycle to iridium. It looks like the engine sound has changed and is in good condition.
This review is about item#9991037.
Used for bike (XR 250/03)
5
From Japan
On 2018-03-24 12:59:48
Although it is only a personal impression, I feel that the feeling of torque has increased after installation. It is NGK plug holder simultaneous exchange.
This review is about item#9990994.
Used for paramotor engine
5
From Japan
On 2018-03-15 10:11:47
The startability of the paramotor 2 stroke engine has improved.
This review is about item#32719714.
Replace the motorcycle plug of 10,000 km running
5
From Japan
On 2018-03-13 10:31:54
Iridium was also a plug of the past. It seems that the ruggedness improved after the exchange. I did not feel any big differences, but I think that it is good to have as much.
This review is about item#32125186.
Used for Yamaha raiders
4
From Japan
On 2018-03-12 21:00:27
Although it is not felt the difference from the normal plug, it is made to iridium, but recently I think that Iridium is unnecessary for the raider of the low rotation engine. It may return to a normal plug. . . However, since it is not a malfunction or abnormality, I am satisfied with the quality of the plug.
This review is about item#9991064.
Part exchange
5
From Japan
On 2018-03-10 22:15:40
No performance problem. Reliable, I will also purchase it next time.
This review is about item#9991073.

Related Products