Buy more than* S$200* and get FREE SHIPPING

Delta drill bit SDS and plus (delta axis)

4.92 (12)
Purpose
Concrete, block, mortar, stone, deck-plates + concrete, etc. hole drilling work.
Effective Length (mm)
50
Overall Length (mm)
116
...see all>
Product Options
ADD TO CART
Shape Shank TRUSCO Part Number Blade Diameter (phi mm) Weight (g) Material Compatible Models Specification 2014 TRUSCO Published Page Compatible Motor Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Shank TRUSCO Part Number Blade Diameter (phi mm) Weight (g) Material Compatible Models Specification 2014 TRUSCO Published Page Compatible Motor Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- SDSplus 400-3560 5.3 44 Blade section: carbide tips Light-weight hammer drill - 1-0231 - - 1PC 1 DLSDS05311 48998056 11.99 SGD
Shipped after 2018-05-28
- - 288-5573 - - - - - 1-0231 Light-weight hammer drill 5.5 1PC 1 DLSDS05511 06651294 11.99 SGD
In stock
- - - - - - - Delta axis - Light-weight hammer drill 5.2 1PC 1 DLSDS05211 08738423 11.99 SGD
Shipped after 2018-05-28
- - 379-1173 - - - - Delta axis 1-0231 Light-weight hammer drill 3.8 1PC 1 DLSDS03811 08738414 10.99 SGD
Shipped after 2018-05-28
Delta axis - 379-1122 - - - - Delta axis - Light-weight hammer drill 3.2 1PC 1 DLSDS03211 08738405 10.99 SGD
In stock
Delta shaft - 288-5468 - - - - - - Light-weight hammer drill 3.4 1PC 1 DLSDS03411 06651224 10.99 SGD
In stock
Delta shaft - 288-5476 - - - - - - Lightweight hammer drill 3.5 1PC 1 DLSDS03511 06651233 10.99 SGD
In stock
Delta shaft - 288-5484 - - - - - - Lightweight hammer drill 4 1PC 1 DLSDS04011 06651242 -
Discontinued
[x]
Delta shaft - 288-5506 - - - - - - Lightweight hammer drill 4.3 1PC 1 DLSDS04311 06651251 10.99 SGD
In stock
Delta shaft - 288-5522 - - - - - - Light-weight hammer drill 4.5 1PC 1 DLSDS04511 06651267 10.99 SGD
In stock
Delta shaft - 288-5531 - - - - - - Light-weight hammer drill 4.8 1PC 1 DLSDS04811 06651276 10.99 SGD
In stock
Delta shaft - 288-5557 - - - - - - Lightweight hammer drill 5 1PC 1 DLSDS05011 06651285 11.99 SGD
In stock
Delta shaft - 288-5590 - - - - - - Light-weight hammer drill 6 1PC 1 DLSDS06011 06651303 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
12 Customer Reviews
The reviews are automatic translation.
Drilling for split pins
5
From Japan
On 2017-04-20 21:18:21
The triangle of the tip helps to drill in the correct position.
This review is about item#6651294.
Drilling of stone and concrete during electric construction
5
From Japan
On 2017-01-30 18:35:22
There will be no displacement of the hole position, it will go straight. Durability seems to be good. Since I trust it, I use this hammer drill only for this manufacturer.
This review is about item#6651233.
Drilling of concrete screws
4
From Japan
On 2017-01-02 00:02:23
If you use it too hard it will bend soon. It is a long-lasting trick to use gently without turning too much.
This review is about item#6651233.
Drilling of concrete skeleton
5
From Japan
On 2016-07-16 00:19:46
Although it is used for fixation of piping etc, the hole opens well. There is no shaking of the core, it is very good. I always use this.
This review is about item#06651303.
Weak electric construction
5
From Japan
On 2015-09-04 17:05:46
It is cheap and shipping is also early so it will be helpful
This review is about item#08738405.
Used for drilling concrete
5
From Japan
On 2013-12-16 00:05:14
I like it because it is delta shape so thin even if it is thin (3.2 mm).
This review is about item#08738405.
Using a non-plug screw to support the piping band
5
From Japan
On 2013-10-14 08:40:19
Because of the delta axis, there is little bending, I think that it can be used for a long time.
This review is about item#06651224.
Drilling for non-ravis
5
From Japan
On 2013-05-13 19:06:34
I always use the delta axis, but it is handy because it lasts long. It is attractive that the price is cheaper than other stores! I will also purchase it.
This review is about item#06651224.
Installation of the instrument to the wall
5
From Japan
On 2013-04-19 10:26:02
I have used it for a long time, but it is very easy to use, and it is difficult for the core to shake.
This review is about item#06651233.
Drilling to the building outer wall
5
From Japan
On 2013-01-21 19:47:57
Chatter discharge on the delta axis is comfortable and it does not chew it In and out of the drill becomes almost useless Roundness is no problem There is no problem with 5 packs · 10 boxes etc. It is better to become cheaper
This review is about item#06651267.

Related Products