Buy more than* S$200* and get FREE SHIPPING

Tool Box

3.67 (6)
Purpose
Durable hard-sided box. The slim shape is ideal for slender disc grinders, driver and spanner tool storage. The mini case with belt hooks can be set in 4 places.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
410x194x130
Color
Blue
Weight (kg)
0.5
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LT-400 34856482 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
toolbox
2
From Japan
On 2014-02-13 00:15:35
There is a length, but the width and especially the depth is insufficient, it is impossible to carry in the machine tools etc. Utilizing the convenience of the shallow bottom, utilize small tools such as spanner and wrench for work by putting a delimiter, Since accessibility is restricted with the feeling that lids and handles are attached to small tray box tray, the usage is limited with a simple work orientation, so judging the tool box of your product as best is judged from size and price.
This review is about item#34856482.
Electric tool storage
5
From Japan
On 2013-06-09 01:47:27
Ideal for placing baby thunder. Hitachi's charging sander is put, but it is perfect to put about 5 each of the main body, one battery, grinding / cutting blade! Goods are strong! , Coloring seems to be too plain to forget at the scene afterwards.
This review is about item#34856482.
I use it only for bicycle tools.
5
From Japan
On 2013-05-07 17:57:25
It accommodates both long and fine items, it is just right size.
This review is about item#34856482.
Automotive tool box
5
From Japan
On 2013-05-02 13:13:44
It is not tall and can accommodate a long tool with plenty of time.
This review is about item#34856482.
Torque wrench and deep socket 9.5 mm, 12.5 mm in place
4
From Japan
On 2011-10-25 12:59:33
I bought a torque wrench and a deep socket 9.5 mm (long, short), 12.5 mm set for exclusive use. I'm satisfied with everything felt good. I think that it will not break unless you put extremely heavy objects.
This review is about item#34856482.
It is used as a case of tool sale.
1
From Japan
On 2011-06-24 11:54:22
I put things of 1 cm in length x 40 cm, but the width is good, but it is inconvenient because there is no length. I am looking for a long thing with the current thing but I can not find it. I would like 10 to 20 cm × 10 cm × 40 cm.
This review is about item#34856482.

Related Products