Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Roof Tool Box

3.20 (5)
Purpose
Tool box with excellent durability. The top lid is of a natural color that makes it easy to see the contents. Lidded accessory case, comes with a partition plate on the tray in the middle of the body that can divide freely.
Color
Natural
Material
Polypropylene
...see all>
Product Options
ADD TO CART
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
375x223x208 1.2 1PC 1 360 34856534 37.99 SGD
In stock
490x253x233 1.7 1PC 1 490 34856543 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Tool storage
1
From Japan
On 2015-11-16 23:42:17
In the explanatory note    Durable hard type tool box.    The top cover is a natural color for easy viewing of the contents.    Lid part glove compartment - The inner tray has a partition plate that can be freely separated. It is written like this 1, Durable hard type tool box Durability is difficult compared with other hard types, Because it is thin and soft, heavy tool storage is also × Rock is also unreliable and weak. I also write another person, but I am on the whole. 2, the top cover is a natural color that the contents are easy to see. This upper lid is especially severe, there is no lock mechanism in the habit of being hard to open, the nail holding the lid is also soft, so it is inevitably turned upside down when putting in and out from the main tool box with heavy objects in the roof part However, if it treats it roughly, there is a possibility that the contents will be overwhelmed. Also, the gap between the partition plate and the lid part is wide and the part moves to another place every time it is taken out. This is really frustrating, especially when working in a hurry. The upper lid is made especially weak because the inner reinforcement is not made. Why did other companies make rib structures and slide locks? Why did they make such a thing ... Are not we going to use tests? 3, Lid part glove compartment · The tray in the main body has a partition board that can be freely partitioned. Partition board (Small) × 6, Partition board (Large) × 3 There are only 3 small part to firmly separate accessories, especially partition plate (small) is used for both opening and closing part and tray part, I can not classify it less. Easy to use for hard cases unsuitable for carrying heavy objects Should increase the number of partitions before attaching the lowest belt. Sales company's response is also bad Telephone inquiry is impossible, inquiries are mail only Address name, phone number, date of birth, purchase store, Lift this personal information as much as this I will not tell the person in charge, I will state only the company name. As much as to say that you have all of your personal information I wrote carefully to this host name in reply. I do not wonder whether respondents have been changed every time but it is incoherent. Tool box not thinking about what you use It does not reach the feet of As One, Ringstar in the quality of products, the company's response, and all services. It was a shopping that makes me think that I do not want to involve it again. Even if it is somewhat expensive, it is long and versatile, and if you want to use it with confidence and stress-free, we strongly recommend another manufacturer's tool box.
This review is about item#34856543.
Storage of general tools
4
From Japan
On 2014-01-24 16:39:47
The top lid is hard to open a chot, but the others are satisfied.
This review is about item#34856534.
Take out tool
1
From Japan
On 2012-08-16 21:00:56
The strength of the body is insufficient and it gnagagna. Lock parts seems to be weak. It is a price.
This review is about item#34856543.
In order to put together the DIY tool BOX which was divided into two
5
From Japan
On 2011-12-03 19:23:43
The transparent storage section above is convenient. Being able to use a shoulder belt is extremely useful for carrying. It can be stored without any problems with large tool and high tool.
This review is about item#34856534.
Used as an in-vehicle tool box As for car mounting, the size under this is good (I used it for nearly 10 years), but the tool has increased too much ...
5
From Japan
On 2011-07-05 00:03:40
Frequently used ratchets etc are used in the semitransparent part of the upper row, others are used separately and very convenient. I can not release this tool box.
This review is about item#34856543.

Related Products