Buy more than* S$200* and get FREE SHIPPING

Tool Factory

4.00 (2)
Purpose
Tool box of deep type and excellent durability. With convenient tray for storage. Easy to grip, shapely storage power tools. With small case and the pocket. With tray and drawer tray.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
410x350x370
Color
Black
Weight (kg)
2.7
Material
Body / handle / polypropylene, drawer / polystyrene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 385 34856561 86.43 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Fishing tackle BOX
3
From Japan
On 2014-12-05 22:58:21
It seems to be crushed when using the hinge of the inner BOX
This review is about item#34856561.
Circular pouch
5
From Japan
On 2014-09-04 14:09:01
Just a good size! Durability is also good, it is very convenient to be able to put necessary tools together.
This review is about item#34856561.

Related Products