Buy more than* S$200* and get FREE SHIPPING

Tool Power

Purpose
Wide type hard box with durability. With enough storage space, available to store long tools. With removable accessory case on both sides of lid and with accessory storing pocket in the center.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
680x305x233
Color
Black
Weight (kg)
2.5
Material
Polypropylene
Accessories
Belt x1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 680 34856604 81.50 SGD
In stock
ADD TO CART

Related Products