Buy more than* S$200* and get FREE SHIPPING

Disc Grinder Case

4.00 (7)
Purpose
100 mm disc grinders and accessories can be stored. Natural color. Eazy to check the contents from outside. Contains two types of trays. Eazy to organize the tools and related equipment, and easy to transport.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
400x255x200
Color
Natural
Weight (kg)
1.3
Material
Polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DC-400 34856647 37.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
As a grinder case
4
From Japan
On 2016-06-08 02:01:16
The same thing purchased nearly ten years ago was purchased as a spare as the influence of ultraviolet rays or crack began to enter. It was useful as an all-in-one case. Good if there is enough room to put the blade !!
This review is about item#34856647.
Block construction
5
From Japan
On 2016-01-26 17:17:10
Extremely convenient
This review is about item#34856647.
Plumbing work
2
From Japan
On 2014-02-24 17:26:41
The whole is bulky and bulky compared to the size of the grinder. The size that can accommodate replacement blades and replacement blades replacement tools is easier to handle on cars, carry around, to keep on site. I think that the material that can see inside is good.
This review is about item#34856647.
Storage of disc grinder
4
From Japan
On 2013-07-01 21:32:16
I did not understand what kind of trays are when ordering, but one is to fix the grinder by placing it on the bottom and the other is to put the accessories such as tools on the other. I felt the size greatly, but when trying to store it with the grindstone attached, it seems that a bit burden will be placed on the power cable. I think that it would be nice if there was a little more length as it is troublesome to remove every time during storage. In addition, even in the storage of the photo attached to the case, the blade is removed and stored. The side of the case makes it possible to store blades etc, but it feels too much.
This review is about item#34856647.
Put a set of items when you go to the scene
4
From Japan
On 2013-01-30 18:11:01
Although it is used for handy as it can put a complete set of parts including the grinder body, the strength of the resin is insufficient and it may crack when you hit it. I think it is good for DIY, but it seems to be slightly severe for professional use (although I think that how I use it is sloppy). Perhaps if you think about the price, it might be making it accordingly, but I want to be a bit more robust.
This review is about item#34856647.
Makita 100 mm Disk grinder storage
4
From Japan
On 2012-05-12 13:21:50
Is it a code? The code can be · · · · · chitin. There is no problem "at least the goods that arrived in my hands. When exchanging the blade, it is a slightly changed state that fixed the exclusive crab eye wrench to the plug part of the grinder so that the blade can not be exchanged unless the plug is necessarily removed from the outlet for safety, To do. Others, protective goggles in the working gloves, tape measure, compact vise for work holding, attachment related to flange, cover for cutting blade, side handle, 10 thicker blades for polishing, 10 sheets for cutting (golden egg) box . I could store it without problems. I just can not expect much strength, but rather than being casually placed in a warehouse or being totally entwined in a single box.
This review is about item#34856647.
Storage of the grinder
5
From Japan
On 2010-10-13 08:14:34
I want a device that allows the code of the grinder to be chitin
This review is about item#34856647.

Related Products