Buy more than* S$200* and get FREE SHIPPING

Clear Tool Box

4.62 (8)
Purpose
For storage of circular saw, saw with spare blade and extension cords. Contents can be confirmed from the outside since it is natural color. There are 2 types of tray, it can be stored and to organize tools and related equipment to work, it is convenient to move. Two spare blade can be set at the lower body.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
370x307x300
Color
Natural
Weight (kg)
1.7
Material
Polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MC-370 34856656 28.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Round storage
5
From Japan
On 2017-08-24 11:48:30
It is considerably bigger than I thought, so that I could store a drill for that matter. Since there are trays on which to put the fixtures, it seems that they can be stored without losing accessories. It is a good product.
This review is about item#34856656.
Place to cut grass · [field, rice paddy · all around the house]
5
From Japan
On 2015-09-18 20:50:13
Parts / tools / circular saws necessary for mowing are put in. ··Thank you very much.
This review is about item#34856656.
Power tool holder
4
From Japan
On 2015-07-18 14:37:31
I put a battery-powered round saw, but it does not fit better than I thought. I thought that there is no choosing because it is a circular saw case of the code formula.
This review is about item#34856656.
To the storage of a circular saw for hobby.
5
From Japan
On 2014-08-07 14:06:34
I put the round saw for hobby (Ryobi 's blue) in the attached cardboard, but I found this at a place where I went to doodle. After reaching and leaving it after unpacking, I got it right away because it is a thing of this hand though the lock was removed from the handle by the child. Although it may be solid as things, I think whether it was good for a while.
This review is about item#34856656.
Round saw storage
5
From Japan
On 2014-06-01 10:10:36
The accessories also entered and the inside of the car cleared up. There is no worry of distortion as load is not applied to the blade part.
This review is about item#34856656.
Storage of circular saw etc.
5
From Japan
On 2013-05-24 16:12:50
This is the third purchase. Although it is satisfactory on the price side and the storage side, I think it is easy to get along with the thin result time. I'd like the price to go up so I want something more durable.
This review is about item#34856656.
Storage of Marnoco
4
From Japan
On 2013-05-07 20:08:11
Both size and price are satisfied. Even if you put the Marunoko body still has plenty of space.
This review is about item#34856656.
Storage of 165 mm electric circular
4
From Japan
On 2011-10-04 17:06:39
Marunoko body extension cord of 10 m. Brush point and replenishment chalk, 30 cm deposit, Soya, Enpits, Protractor, Cleaning brush (70 mm). Three pieces of tipping sauce instead. Although it can not be said that it is sufficient in terms of strength, I think that there is no other case where this set of prices can be fully settled. Marunoko bought more than 15 years ago, but finally I was able to throw away the cardboard box I had at the time of purchase.
This review is about item#34856656.

Related Products