Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Flattened Can, With Chemical Cock

2.33 (3)
Caution
Cock cannot be removed. Hose connection is not possible Cannot be used thinner because packing gets dissolved
Purpose
For temporary liquid storage and transportation.
Material (packing)
VITON
Material
Polyethylene (PE)
...see all>
Product Options
ADD TO CART
Type Specification Inner Caliber x shell Width x Height (mm) Depth E (mm) Unit Height C (mm) External Dimensions (Total Width x Depth x Height) mm Nozzle Bore Diameter (phi mm) Scale Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Specification Inner Caliber x shell Width x Height (mm) Depth E (mm) Unit Height C (mm) External Dimensions (Total Width x Depth x Height) mm Nozzle Bore Diameter (phi mm) Scale Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Single-capped - 30x202x290 117 238 (neck down) 202x117x290 Without 30 Without 5 1PC 1 No.313 34877902 39.99 SGD
In stock
Single-capped Wide mouth 99x310x330 160 280 (Neck down) 350x160x410 Without 99 Without 10 1PC 1 No.316 34877911 52.99 SGD
In stock
Double opening - 50x350x410 170 370 (Until under the neck) 310x170x330 Not available 50 Not available 20 1PC 1 No.315 34877927 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Emergency water container
4
From Japan
On 2016-11-11 19:15:57
Even when the cock is fully opened, the flow rate is low
This review is about item#34877911.
Temporary storage of parts cleaner
1
From Japan
On 2015-08-13 01:08:28
It's been three months since I used it, so it's a cock and a nozzle? The place broke and the inside spilled ... It depends on the contents, but it is a great loss ... The cook is a bad feeling from the original ... so the cook is a neck! Moreover, it can not be exchanged, so the tank is useless.
This review is about item#34877902.
For subdivision of isopropanol aqueous solution
2
From Japan
On 2012-02-02 12:46:23
It seems that the accuracy of the upper wide end cap or the main body or both is not so good, there is packing in the cap, and even if sufficient tightening is done, the contents will leak out if you lay the tank sideways. There are also a lot of Bali at the time of molding, and at this price it is about this level. There is no leak from the red cock. The polyethylene cap attached to the cock may be in close contact with the cock, but once removed it is quite tight. I thought whether it was necessary to have fingers hanging on the cap part.
This review is about item#34877911.

Related Products