Buy more than* S$200* and get FREE SHIPPING

Shelf Power

5.00 (3)
Purpose
Multi-purpose storage such as hobbies and leisure. Top lid is natural color and easy to see the contents. Dividable shelf dividers fit in the storage space.
Color
Black
Material
Polypropylene
Specification
With two steps shelf
...see all
Product Options
ADD TO CART
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weight (kg) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weight (kg) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
342x203x155 0.8 Parting Strip x6 1PC 1 350-G2 34856665 22.90 SGD
Shipped after 2017-01-23
387x218x180 1 Parting Strip x6 1PC 1 400-G2 34856674 33.55 SGD
Shipped after 2017-01-23
440x230x220 1.4 partition plate x6 1PC 1 500-G2 34856683 46.88 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Tool tray
5
From Japan
On 2016-11-02 18:06:23
Buy to put the little things the tool. Easy-to-use help organize even long ones and small ones.
This review is about item#34856674.
Use, such as the storage of screws and nails and a small spanner acids and Ties
5
From Japan
On 2016-04-15 20:59:22
It was just a good size to carry after housed in just the size.
This review is about item#34856665.
Sewing box
5
From Japan
On 2013-09-13 13:19:02
My wife purchased broken for sewing box that was previously used. Usability seems very good.
This review is about item#34856665.

Related Products