Buy more than* S$200* and get FREE SHIPPING

Plastic Tool Boxes

5.00 (1)
Purpose
Multi-purpose storage such as hobbies and leisure. Top lid is natural color and easy to see the contents. Dividable shelf dividers fit in the storage space.
Material
Polypropylene
Accessories
Partition plate x6
...see all>
Product Options
ADD TO CART
Weight (kg) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 387x218x180 Natural 1PC 1 400-G2B Natural 34856744 28.99 SGD
In stock
- 342x203x155 Natural 1PC 1 350-G2B Natural 34856726 22.99 SGD
Shipped after 2018-04-25
- 342x203x155 Green 1PC 1 350-G2Green 34856717 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automobile maintenance diagnostic equipment storage
5
From Japan
On 2016-12-09 12:53:22
Both size and storage capacity are very satisfying. The partition board can also be firmly fixed at an arbitrary position, and it will not come off depending on the weight of the stored item.
This review is about item#34856744.

Related Products