Buy more than* S$200* and get FREE SHIPPING

All In Box

5.00 (5)
Purpose
Useful for multi-purpose storage such as hobbies and stationaries. Natural color that makes it easy to see the contents.
Color
Natural
Material
Polypropylene
...see all>
Product Options
ADD TO CART
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
342x203x155 0.5 1PC 1 350B natural 34856762 19.99 SGD
In stock
387x218x180 0.6 1PC 1 400B natural 34856771 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used as an emergency tool box
5
From Japan
On 2016-11-30 15:13:15
Although it is not suitable to put a lot of heavy objects, it is gathered several emergency tools and parts and is used when carrying around. It is quite sturdy and convenient. Because the inside is visible, it does not make me bother to return to the original tool position.
This review is about item#34856771.
For accessories
5
From Japan
On 2016-06-07 11:17:12
Although I am using it as various glove compartment so far, it is durable and cheap so it is easy to use. This time, I bought additional as a glove compartment for radio, charger microphone etc.
This review is about item#34856762.
For storage of electronic work parts
5
From Japan
On 2016-01-27 15:32:27
The case is slightly whitish transparent. Many parts are required little by little when doing electronic work such as microcomputer board, liquid crystal, LED, relay, switch, resistor, etc. If you divide the genre to some extent and classify it in about 10 cases, Can be seen from various directions, making it easier to find parts. There is a two-stage saucer inside, opening the saucerpan by opening the case. Partitioning is also free to a certain extent. Although it is fine, in many other cases the handle falls in one direction, but in this case the handle will collapse both backwards, so the handle will be clapped just by placing the case on top when stacking up . The upper surface is flat and suitable for stacking. Instead of disengaging when an external force is applied to the fastener, it is less likely to break. I have used it indoors for about 10 years, but it has not deteriorated yet. I liked it in various ways, so I decided this parts box.
This review is about item#34856771.
Factory equipment
5
From Japan
On 2015-05-31 18:36:30
I think that it is good for the tool of puncture repair and material placement.
This review is about item#34856771.
I use it for storing visiting medical equipment.
5
From Japan
On 2013-06-12 09:33:03
The body itself is light. You can change the layout of the partition according to your business. Because it is cheap, there is no hesitation in replacing it. It is recommended.
This review is about item#34856762.

Related Products