Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tool Box, "Promaster"

5.00 (2)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
400x255x200
Weight (kg)
1
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 1PC 1 400BGray 34856796 36.99 SGD
In stock
Natural 1PC 1 400B natural 34856805 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Local work
5
From Japan
On 2013-04-04 13:39:58
Until now I put the tool in the tool back, but I purchased it because it can not be piled up when put on a dolly with a tool back. The lid is also durable and it has a medium dish and is convenient.
This review is about item#34856796.
Electric tool holder
5
From Japan
On 2011-04-25 21:26:05
It is pretty solid. The goods inside are also rough.
This review is about item#34856805.

Related Products