Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Letter Case F3

3.50 (12)
Drawer Dimensions (Width x Depth x Height)(mm)
Shallow type/238 x 310 x 36, deep type/ 238 x 310 x 80
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
277x336x256
Weight (kg)
1.5
Material
Body/ Polypropylene, withdrawals / polystyrene
...see all>
Product Options
ADD TO CART
Number of Drawers Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Drawers Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shallow type 3 step, deep type 1 step Black 1PC 1 Black 34856814 -
Discontinued
[x]
Shallow type rank 3 , deep type rank 1 White 1PC 1 White 34856823 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 3
2 star 2
1 star 1
Review Rating: 3.50
12 Customer Reviews
The reviews are automatic translation.
Used as a small withdrawal in a shopping arcade
2
From Japan
On 2017-03-31 03:47:51
Because the outside is plastic, it bends a little. It's a bit harder plastic
This review is about item#34856823.
Storage of exclusive jig
5
From Japan
On 2017-02-06 11:15:07
I am satisfied because it is cheaper than a mass merchandise store I had been looking for because there was not much good to store a special fixture
This review is about item#34856814.
Organization and storage of small items
4
From Japan
On 2016-11-15 14:40:51
It can be purchased cheaply than HC and it is saved.
This review is about item#34856814.
I am handy for organizing accessories such as stationery.
4
From Japan
On 2016-08-23 09:01:28
It is convenient because the front is transparent and drawers can be drawn while seeing contents. So do not buy it like a dub.
This review is about item#34856814.
Equipment holders
3
From Japan
On 2015-01-14 08:53:04
It is delicate. Do not put heavy things. Even from price and item weight it is only durable enough to put in a small amount of documents and stationery. Easy to use because it is light and clean and easy to handle. I use it conveniently.
This review is about item#34856823.
Organizing documents and furniture
3
From Japan
On 2014-12-13 16:53:32
I thought that there was something that did not fit in and that I should have made it deep.
This review is about item#34856823.
Cleanliness
3
From Japan
On 2013-10-09 22:01:25
I used it to organize vouchers, stationery, calculators etc, which had been placed on the desk. It has become a good feeling to be able to come up with. I was surprised that the letter case was light. Just put the file on it is a bit dented or heavy.
This review is about item#34856823.
Clerk for clerical work
1
From Japan
On 2013-09-24 18:02:34
When the gap between the outer box and the inner box becomes large and oblique, it comes off the rail.
This review is about item#34856823.
Storage of PC appendage
5
From Japan
On 2013-07-16 05:27:48
It is lightweight, compact, has storage capacity, and is useful for storing PC optional parts.
This review is about item#34856814.
To organize office furniture
5
From Japan
On 2013-03-12 23:56:36
It was great to make it solid for the price. Even if putting things on somewhat, it does not deform and it is useful.
This review is about item#34856823.

Related Products