Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Letter Case M5

4.00 (19)
Purpose
It is useful for storing and organizing small items and A4 size documents. Drawers are shallow type. Drawer has excellent transparency and eazy to look content. With title sticker. Body bottom has slide stopper.
Drawer Dimensions (Width x Depth x Height)(mm)
Shallow type/238x310x36
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
277x336x256
Number of Drawers
Shallow type rank 5
Weight (kg)
1.58
Material
Body/ Polypropylene, withdrawals / polystyrene
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 Black 34856832 -
Discontinued
[x]
White 1PC 1 White 34856841 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 6
2 star 1
1 star 0
Review Rating: 4.00
19 Customer Reviews
The reviews are automatic translation.
To organize small items at the reception
5
From Japan
On 2017-06-08 12:40:19
It was overwhelmingly cheaper than the equivalent of other manufacturers, I thought it was cheesy, but the goods were also firm and completely solid.
This review is about item#34856841.
Clerical work
2
From Japan
On 2017-03-30 15:43:29
Although I bought it for document arrangement, the same thing was sold at 200 yen on a cheaper basis in Cornan.
This review is about item#34856832.
Office work
3
From Japan
On 2016-12-02 14:09:50
The clear file of A4 is included, but the vertical is perfect so there are times when it is difficult to put in and out. Other than that, you can use it normally.
This review is about item#34856832.
Organization on desk
5
From Japan
On 2016-11-20 15:34:09
I purchased it because the one I was using to organize the desk was broken. Next I think I would like to buy what is wide.
This review is about item#34856832.
Used to organize small items.
3
From Japan
On 2016-08-23 09:02:55
Even if the number of drawers decreases, I think that the deeper one is easier to use.
This review is about item#34856832.
To organize documents
4
From Japan
On 2016-04-26 15:35:10
I was satisfied because it was the strongest cheap, but the same thing was also sold cheaply at nearby discount stores. (Lol)
This review is about item#34856832.
Organization of water resistant paper
5
From Japan
On 2016-04-16 03:09:02
Compared to other companies' products, there seems to be room for improvement, but the shape of the top board is likely to improve, but I think that cost performance is a good product. A few days after placing an order, the same item was cheaper than the one at the office supplies sale in the neighborhood at the local home center in the neighborhood, but it was convincing shopping when you think that this price is always always delivered or it is delivered collectively.
This review is about item#34856832.
Parts storage
5
From Japan
On 2016-03-17 10:47:37
Although making is sweet, this price is satisfactory enough.
This review is about item#34856841.
Store tools and small items
5
From Japan
On 2015-08-18 14:55:52
Very easy to see the contents, the size is also good furnishings.
This review is about item#34856841.
Storage of documentation fixtures
3
From Japan
On 2014-12-13 16:55:29
I wish I had something that did not fit in, and had depth.
This review is about item#34856841.

Related Products