Buy more than* S$200* and get FREE SHIPPING

Handy Paper Cutter

3.84 (50)
Caution
It has been designed with attention to safety, if there is a possibility that the tip of the blade is exposed press the white part of the blade, it is dangerous so please hold the orange part. Please replace the blade and be careful not to touch it whe, It has been designed with attention to safety, if there is a possibility that the tip of the blade is exposed press the white part of the blade, it is dangerous so please hold the orange part. Please replace the blade and be careful not to touch it whe
Maximum Cutting Capacity
10 Sheets
Cutting Width (mm)
320
Outside Dimension (depth D x Width W x Height H) (mm)
374*128*35
Weight (g)
200
Size
A4
Accessories
Cutter Blade (straight edge) x 2 pieces
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HPC-A4 34857015 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 21
4 star 14
3 star 6
2 star 4
1 star 5
Review Rating: 3.84
50 Customer Reviews
The reviews are automatic translation.
As a stationery at the event venue
5
From Japan
On 2018-01-16 20:17:52
It is light and bulky for carrying. Because it can not cut straight with the cutter knife, it is useful at the event site.
This review is about item#34857015.
Cut together less than 10 sheets of paper
4
From Japan
On 2017-09-15 07:45:57
Even if you take it smoothly, it is very easy to think about the trouble you had with a cutter or scissors every time! Although it is good to be light, it is dangerous if it is too light to hold down firmly, and it will likely break soon ...
This review is about item#34857015.
Work of cutting paper
2
From Japan
On 2017-07-12 11:57:59
It is inconvenient because there is no single item selling of replacement blade for ease of use. I will regret that I should have made it the same type with replacement blade single item sale.
This review is about item#34857015.
To arbitrarily cut.
4
From Japan
On 2017-06-22 20:06:33
I am satisfied, but it may be even better if a circular cutter is also added!
This review is about item#34857015.
Used when paper cutting is small
1
From Japan
On 2017-04-26 23:16:44
Good wear Well good material Good cracking It cracks when it is dropped into a carpet Strength is weak It is convenient to cut off considerably conveniently The replacement blades are brothers but it is cumbersome and inconvenient to store. Transparent clamping parts are fastened quickly You can take it damaged You can not recommend purchasing. Please be careful
This review is about item#34857015.
Cut paper
2
From Japan
On 2017-03-23 10:17:10
It is compact, and it is easy to use for prices as well. Since I want to use it for a long time, I'd definitely ask you to sell a replacement blade separately.
This review is about item#34857015.
Cutting paper.
4
From Japan
On 2017-02-02 13:39:55
I think sharpness is good, ease of use is also good. I would like it to be 1Cm long 10Cm if possible. Although it has a replacement blade, it has already been replaced with a replacement blade and thought that I wanted to purchase, but I can not find a single item product. Please be commercialized.
When cutting paper
1
From Japan
On 2017-01-17 17:36:29
There are only 2 blades of the cutter and the method of mounting the replacement blade is unknown. It costs too much to purchase replacement blades. This evaluation is because I thought that replacement could be done with Olfa's blade.
This review is about item#34857015.
User-friendly!
5
From Japan
On 2016-12-27 09:24:01
I managed to cut the labels etc with scissors until now, but now I got to buy it and my work got better. I am saved.
This review is about item#34857015.
Cutting of in-house application form
3
From Japan
On 2016-11-03 09:16:49
Although one replacement blade is attached, I am sorry that it is disposable because it does not sell.
This review is about item#34857015.

Related Products