Buy more than* S$200* and get FREE SHIPPING

Lanyard for Retractable Swing

2.00 (3)
Lanyards (permissible length) (mm)
1500
Lanyards (strap width) (mm)
22
Specification
Lanyards / woven rope
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Hook Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Hook Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
354-2408 FS-93 Lightweight About 830 1PC 1 ACRL-593-JAN-BP 34857331 119.99 SGD
In stock
- FS-99 About 895 1PC 1 ACRN-599-JAN-BP 34857322 98.99 SGD
Shipped after 2018-05-25
- FS-93K light weight and rotated type About 895 1PC 1 ACRL-593K-JAN-BP 34857347 129.99 SGD
Shipped after 2018-05-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
When working on elevation
2
From Japan
On 2016-05-30 15:25:42
The reel is large, and the hook fitting at the time of storage is bad. It is heavy, there is no absorber. It is good to be able to lock the reel ...
This review is about item#34857347.
Aerial work
1
From Japan
On 2015-07-29 15:11:57
Since there is no lead stopper, it will not stop until the leads are stretched. I think that it is good to push type as the lead collection button is up and down type.
This review is about item#34857347.
Electrical construction
3
From Japan
On 2014-04-19 22:22:29
It was bigger than I thought, but it is user-friendly.
This review is about item#34857322.

Related Products