Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Belt, "SR RITRA"

5.00 (4)
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Lanyards (permissible length) (mm)
1100
Hook
FS-99
...see all>
Product Options
ADD TO CART
Rope Specification Hook Full Length (mm) Hook Opening (mm) Type Lanyards (strap width) (mm) Buckle Weight (g) Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rope Specification Hook Full Length (mm) Hook Opening (mm) Type Lanyards (strap width) (mm) Buckle Weight (g) Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 15 Steel buckle About 1030 Blue Lanyards / woven rope 1PC 1 SRN-599-BL4 34857365 88.99 SGD
Shipped after 2018-06-25
Three strike 218 50 Retractable - - 1030 BlueGreen - 1PC 1 SRN-599-BG 68566346 88.99 SGD
Shipped after 2018-06-25
Three strike 218 50 Retractable - - 1030 Dark Green - 1PC 1 SRN-599-OD 68566355 88.99 SGD
Shipped after 2018-06-25
- - - - 15 Steel buckle About 1030 Yellow Lanyards / woven rope 1PC 1 SRN-599-Y 34857356 87.99 SGD
Shipped after 2018-06-25
- - - - 15 Steel buckle About 1030 Black Lanyards / woven rope 1PC 1 SRN-599-BLK 34857374 88.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When working on the scaffold
5
From Japan
On 2017-06-14 14:46:21
I use it conveniently. It was nice to have a bag to put the metal fittings.
This review is about item#34857356.
Used for high altitude work
5
From Japan
On 2017-03-16 14:56:38
It was very easy to use, so I made it securely so I was able to work with confidence.
This review is about item#34857365.
During reform work at altitude
5
From Japan
On 2017-02-15 17:24:50
We are working at elevation with peace of mind. Price, sense of security, fit, both are satisfactory.
This review is about item#34857374.
Re-entry necessities for entering the site
5
From Japan
On 2014-04-14 12:01:14
Until now, because it was a rope type, it tended to get in the way, but it changed to a reel type, making it more easy to move to safety work.
This review is about item#34857356.

Related Products