Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Socket (12 squareuare)

5.00 (6)
Plug-in Angle (mm [inch])
9.5(3/8)
Plug Angle (mm)
9.5
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Weight (g) Width Across Flat (mm) Dimension l (mm) Dimension D2 (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (g) Width Across Flat (mm) Dimension l (mm) Dimension D2 (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 26 10 9 17.8 14.5 1PC 1 10-3D 07184326 -
Discontinued
[x]
27 27 12 9 17.8 16.8 1PC 1 12-3D 08744382 -
Discontinued
[x]
27 30 13 9 16.8 17.8 1PC 1 13-3D 07184335 -
Discontinued
[x]
29 52 17 11 20 23.4 1PC 1 17-3D 07184344 -
Discontinued
[x]
29 62 19 13 22 25.8 1PC 1 19-3D 07184353 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
A little repair of the car
5
From Japan
On 2016-05-23 14:51:26
I do not know the durability, but thin and easy to use.
This review is about item#07184326.
Motorcycle maintenance
5
From Japan
On 2014-10-15 22:43:29
I think that it is not bad. Although it does not apply high torque, is not it usable normally?
This review is about item#07184326.
Car Maintenance
5
From Japan
On 2012-09-25 09:04:06
I am using it without problems.
This review is about item#08744382.
I am using it for maintenance of agricultural machinery and machinery. Since sockets which are used frequently are lost, they are replenished.
5
From Japan
On 2012-05-24 21:16:26
Since it can be used unchanged with other manufacturer's socket, maintenance is possible without problem and it is saved. I want a hexagon socket when I can do it
This review is about item#08744382.
Car maintenance
5
From Japan
On 2011-10-25 07:32:54
Although it is inexpensive, there is no feeling of anxiety that licks with strength and precision close to brand tools rather than quality like cheap set items. I'm happy if there are six corners at this price.
This review is about item#08744382.
Used for oil element drain bolt of heavy-duty truck.
5
From Japan
On 2011-07-19 17:55:38
In the beginning of use, there is printing of King Tony, it can be used pleasantly, but gradually the printing fades, King Tony or another company's socket is wrong. I like color because it's good, of course products OK!
This review is about item#07184344.

Related Products