Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Minimum Inside Diameter (phi mm) Length (m) Operating temperature Limits Material Maximum Inside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Inside Diameter (phi mm) Length (m) Operating temperature Limits Material Maximum Inside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.6 100 - - 7.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RBT-8013 38841975 189.99 SGD
Shipped after 2018-06-27
0.6 200 - - 1.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RBT-2035 34857532 109.99 SGD
Shipped after 2018-06-27
1.5 200 - - 2.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RBT-3048 34857566 209.99 SGD
Shipped after 2018-06-27
1.8 200 - - 4.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RBT-4268 34857627 229.99 SGD
Shipped after 2018-06-27
3.4 100 - - 10.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RBT-1118 38841984 209.99 SGD
Shipped after 2018-06-27
1.8 10 - - 5   1PC 1 RBT-5080 34857645 16.99 SGD
In stock
3.4 5 - - 10.2   1PC 1 RBT-1118 34857697 13.99 SGD
In stock
1.7 200 -20 to 60deg C PVC 3.6   1PC 1 RBT-3658 34857593 189.99 SGD
Shipped after 2018-06-27
3.4 10 - - 10.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RBT-1118 34857706 25.99 SGD
Shipped after 2018-06-27
0.6 10 - - 1.7   1PC 1 RBT-2035 34857523 9.99 SGD
In stock
1.8 200 - - 5.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RBT-5080 34857654 279.99 SGD
Shipped after 2018-06-27
0.6 5 - - 1.7   1PC 1 RBT-2035 34857514 5.99 SGD
Shipped after 2018-06-29
1.5 5 - - 2.9   1PC 1 RBT-3048 34857541 7.99 SGD
In stock
1.5 10 - - 2.9   1PC 1 RBT-3048 34857557 11.99 SGD
In stock
1.7 5 - - 3.6   1PC 1 RBT-3658 34857575 7.99 SGD
In stock
1.7 10 - - 3.6   1PC 1 RBT-3658 34857584 12.99 SGD
In stock
1.8 5 - - 4.1   1PC 1 RBT-4268 34857602 9.99 SGD
In stock
1.8 10 - - 4.1   1PC 1 RBT-4268 34857611 13.99 SGD
In stock
1.8 5 - - 5.0   1PC 1 RBT-5080 34857636 11.99 SGD
In stock
2.6 5 - - 7.8   1PC 1 RBT-8013 34857663 12.99 SGD
In stock
2.6 10 - - 7.8   1PC 1 RBT-8013 34857672 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Mark tube for line number
5
From Japan
On 2017-09-25 15:59:13
Even among the several flat tubes, the center is recessed further inward, so even a fairly thin wire will not come out. From the beginning of using this round tube type is rarely used.
This review is about item#34857584.
Cable machining operation
5
From Japan
On 2015-05-20 15:12:21
I use it as a mark of a cable. Because the printing is also beautiful and it does not move, the finish is very beautiful and satisfied.
This review is about item#34857593.
Control panel wiring
5
From Japan
On 2015-01-13 14:05:51
It is very convenient because it can be used irrespective of the thickness of the electric wire when additional wiring is done at the time of remodeling the control circuit etc.
This review is about item#34857575.
It is used for module connection of automatic control board which does not crimp terminal.
5
From Japan
On 2012-05-31 11:27:08
There is moderate hardness, exquisite space inside the tube is very good. I finally broke over what I was looking for.
This review is about item#34857593.

Related Products