Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Insert Saw For Aluminum

5.00 (2)
Purpose
Electric circular saw.For cutting of aluminum sash and aluminum building materials etc.
Blade Shape
High/low blade
Hole Diameter (phi mm)
25.4
...see all>
Product Options
ADD TO CART
Thickness (mm) Outer Diameter (mm) Number of Blades (p) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Outer Diameter (mm) Number of Blades (p) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 255 100 255 8100 1Sheet 1 255X2.5X100P 34858476 179.99 SGD
Shipped after 2018-06-28
3.0 305 100 305 7500 1Sheet 1 305X3.0X100P 34858485 219.99 SGD
In stock
3.0 355 120 355 5300 1Sheet 1 355X3.0X120P 34858494 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cut the cylinder block of 2500 cc engine
5
From Japan
On 2017-08-14 14:46:13
I set it on a table saw and tried cutting a 50 mm thick aluminum alloy with a complicated shape, but it was well cut, the cut was also beautiful, there was no bite of the material and it was more than I expected.
This review is about item#34858476.
Cutting process of aluminum fence
5
From Japan
On 2015-08-17 18:05:54
Sharpness is also good, I am satisfied very useful for the processing of aluminum fence.
This review is about item#34858494.

Related Products