Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Weight (g) Minimum Load (N) Maximum Load (N) Dimensions s (mm) Dimensions M (mm) Dimensions D (mm) Dimensions a (mm) Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Minimum Load (N) Maximum Load (N) Dimensions s (mm) Dimensions M (mm) Dimensions D (mm) Dimensions a (mm) Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
43 84 166 4.5 M20 12 2.5 30 Steel Heavy Load 1PC 1 PBF-20-KS 07005792 17.99 SGD
Shipped after 2018-06-27
70 127 237 5.5 M24 15 3 34 Steel Heavy Load 1PC 1 PBF-24-KS 07005801 30.99 SGD
Shipped after 2018-06-27
7 24 45 2 M10 6 1.5 19 Steel, Light Load 1PC 1 PBF-10 07005686 5.99 SGD
Shipped after 2018-06-25
10 61 110 2.5 M12 8 2 22 Steel Heavy Load 1PC 1 PBF-12-KS 07005774 9.99 SGD
Shipped after 2018-06-25
0.9 - 22 0.9 M5 3 0.8 12 Steel Heavy Load 1PC 1 PBF-5-KS 07005731 6.99 SGD
Shipped after 2018-06-25
1.5 19 28 1 M6 3.5 1 14 Steel Heavy Load 1PC 1 PBF-6-KS 07005747 5.99 SGD
Shipped after 2018-06-25
24 41 86 3.5 M16 10 2 24 Steel, Light Load 1PC 1 PBF-16 07005704 12.99 SGD
Shipped after 2018-06-27
70 81 151 5.5 M24 15 3 34 Steel, Light Load 1PC 1 PBF-24 07005722 28.99 SGD
Shipped after 2018-06-27
0.9 8 - 0.9 M5 3 0.8 12 Steel, Light Load 1PC 1 PBF-5 07005652 5.99 SGD
Shipped after 2018-06-25
7 57 104 2 M10 6 1.5 19 Steel Heavy Load 1PC 1 PBF-10-KS 07005765 6.99 SGD
Shipped after 2018-06-25
43 56 111 4.5 M20 12 2.5 30 Steel, Light Load 1PC 1 PBF-20 07005713 15.99 SGD
Shipped after 2018-06-27
3.5 - 31 1.5 M8 4.5 1.2 16 Steel, Light Load 1PC 1 PBF-8 07005677 6.99 SGD
In stock
3.5 36 62 1.5 M8 5 1.2 16 Steel Heavy Load 1PC 1 PBF-8-KS 07005756 4.99 SGD
Shipped after 2018-06-25
24 68 142 3.5 M16 10 2 24 Steel Heavy Load 1PC 1 PBF-16-KS 07005783 13.99 SGD
Shipped after 2018-06-27
10 26 49 2.5 M12 8 2 22 Steel, Light Load 1PC 1 PBF-12 07005695 9.99 SGD
Shipped after 2018-06-25
1.5 11 18 1 M6 3.5 1 14 Steel made, light duty 1PC 1 PBF-6 07005661 2.99 SGD
In stock
0.3 3 4.5 0.5 M3 1.5 0.4 7 Steel made, light duty 1PC 1 PBF-3 07005634 3.99 SGD
In stock
0.6 6 14.5 0.8 M4 2.5 0.6 9 Steellightload 1PC 1 PBF-4 07005643 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For adjusting the pressing pressure of the roller
5
From Japan
On 2016-10-31 18:40:44
Durability can not be confirmed, but feeling of use is satisfied.
This review is about item#7005643.

Related Products