Buy more than* S$200* and get FREE SHIPPING

Water Resistance Polyurethane Tube, "Touch Tube White"

5.00 (1)
Vacuum Pressure (kPa)
-100
Burst Pressure (MPa)
3
Maximum Working Pressure (MPa)
(Compressed air) 0.8, (water) 0.3
Material (Body)
Polyurethane
Color
White
Material
Polyurethane
...see all>
Product Options
ADD TO CART
Length (m) Outside Diameter Precision (mm) Fluid Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Outside Diameter Precision (mm) Fluid Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 +0.1 -0.15 Compressed air and water 25 10 x 6.5 (Compressed air) -5 to 60, (water) 0-40 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TE-10-20 34858537 60.99 SGD
Shipped after 2018-04-25
20 +0.1 -0.15 Compressed air and water 28 12 x 8 (Compressed air) -5 to 60, (water) 0-40   1Roll 1 TE-12-20 34858546 83.99 SGD
Shipped after 2018-04-26
100 +/-0.1 - - 6x4 (Compressed air)-5 to 60,(Water)0 to 40   1Roll 1 TE-6-100 34858564 109.99 SGD
Shipped after 2018-04-25
100 +0.1-0.15 - 28 12x8 (Compressed air)-5 to 60,(Water)0 to 40   1Roll 1 TE-12-100 34858591 369.99 SGD
Shipped after 2018-04-26
100 +/-0.1 - - 8x5 (Compressed air)-5 to 60,(Water)0 to 40   1Roll 1 TE-8-100 34858573 199.99 SGD
Shipped after 2018-04-25
100 +/-0.1 - 5 4x2.5 (Compressed air)-5 to 60,(Water)0 to 40   1Roll 1 TE-4x2.5-100 34858555 70.99 SGD
Shipped after 2018-04-25
100 +0.1-0.15 - 25 10x6.5 (Compressed air)-5 to 60,(Water)0 to 40   1Roll 1 TE-10-100 34858582 279.99 SGD
Shipped after 2018-04-25
20 +/-0.1 Compressed air and water 5 4x2.5 (Compressed air)-5-60, (water)0-40   1Roll 1 TE-4x2.5-20 34858503 12.99 SGD
In stock
20 +/-0.1 Compressed air and water 12 6x4 (Compressed air)-5-60, (water)0-40   1Roll 1 TE-6-20 34858512 22.99 SGD
In stock
20 +/-0.1 Compressed air and water 15 8x5 (Compressed air)-5-60, (water)0-40   1Roll 1 TE-8-20 34858521 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mouth-wash water jet pressure-resistant tube
5
From Japan
On 2014-02-13 17:13:00
Manufacturers of oral cavity washing tubes are easy to get pin holes anyway and have been bothered by repair for many years. In place of this tube it will be nearly three years but nothing at all. It is absolutely recommended for people who use similar equipment.
This review is about item#34858503.

Related Products