Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Water Resistance Polyurethane Tube, "Touch Tube Yellow"

Vacuum Pressure (kPa)
-100
Burst Pressure (MPa)
3
Maximum Working Pressure (MPa)
(Compressed air) 0.8, (water) 0.3
Material (Body)
Polyurethane
Color
Yellow
Material
Polyurethane
...see all>
Product Options
ADD TO CART
Outside Diameter Precision (mm) Fluid Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter Precision (mm) Fluid Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+0.1 -0.15 Compressedairwater 28 12x8 (Water) (compressed air) -5 to 60, 0-40 20 1Roll 1 TE-12-20 34858643 83.99 SGD
Shipped after 2018-06-25
+/-0.1 Compressedairwater 12 6x4 (Water) (compressed air) -5 to 60, 0-40 100 1Roll 1 TE-6-100 34858661 109.99 SGD
Shipped after 2018-06-25
+/-0.1 - 5 4x2.5 (Compressed air)-5 to 60,(Water)0 to 40 100 1Roll 1 TE-4x2.5-100 34858652 84.99 SGD
Shipped after 2018-06-28
+0.1-0.15 - 25 10x6.5 (Compressed air)-5 to 60,(Water)0 to 40 100 1Roll 1 TE-10-100 34858686 279.99 SGD
Shipped after 2018-06-28
+0.1-0.15 - 28 12x8 (Compressed air)-5 to 60,(Water)0 to 40 100 1Roll 1 TE-12-100 34858695 429.99 SGD
Shipped after 2018-06-28
+/-0.1 - - 8x5 (Compressed air)-5 to 60,(Water)0 to 40 100 1Roll 1 TE-8-100 34858677 199.99 SGD
Shipped after 2018-06-26
+/-0.1 Compressed air and water 5 4x2.5 (Compressed air)-5-60, (water)0-40 20 1Roll 1 TE-4x2.5-20 34858607 14.99 SGD
Shipped after 2018-06-25
+/-0.1 Compressed air and water 12 6x4 (Compressed air)-5-60, (water)0-40 20 1Roll 1 TE-6-20 34858616 22.99 SGD
Shipped after 2018-06-25
+/-0.1 Compressed air and water 15 8x5 (Compressed air)-5-60, (water)0-40 20 1Roll 1 TE-8-20 34858625 38.99 SGD
Shipped after 2018-06-25
+0.1 -0.15 Compressed air and water 25 10x6.5 (Compressed air)-5-60, (water)0-40 20 1Roll 1 TE-10-20 34858634 61.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products