Buy more than* S$200* and get FREE SHIPPING

Nylon Tubing, Black

5.00 (1)
Negative Pressure Performance (kPa)
-101.294
Length (m)
10
Color
Black
Material
Soft nylon
...see all>
Product Options
ADD TO CART
Mass (g/m) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/m) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 - 35 0.7(at20deg C) 8x6 1Roll 1 N5-4-8x6-BK-10 34858774 24.99 SGD
In stock
- - - 1.8(at20deg C) 4x2 1Roll 1 N5-4-4x2-BK-10 34858756 12.99 SGD
Shipped after 2018-01-26
51 - 45 0.7(at20deg C) 12x9 1Roll 1 N5-4-12x9-BK-10 34858792 42.99 SGD
Shipped after 2018-01-26
29 Air,water,generalhydraulicoil 45 0.6(at20deg C) 10x8 1Roll 1 N5-4-10x8-BK-10 34858783 31.99 SGD
Shipped after 2018-01-26
17 Air,water,generalhydraulicoil 20 1.1(at20deg C) 6x4 1Roll 1 N5-4-6x4-BK-10 34858765 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For repairing truck air pipe
5
From Japan
On 2016-05-10 09:17:20
Since it is a maker item, it can be used without problems.
This review is about item#34858783.

Related Products