Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nylon Tubing, White

Negative Pressure Performance (kPa)
-101.294
Length (m)
10
Material
Soft nylon
...see all>
Product Options
ADD TO CART
Outside Diameter x Inside Diameter (phi mm) Color Mass (g/m) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter x Inside Diameter (phi mm) Color Mass (g/m) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12x9 White 51 - 45 0.7(at20deg C) 1Roll 1 N5-4-12x9-MW-10 34858844 42.99 SGD
Shipped after 2018-06-25
4x2 Milky white 11 Air,water,generalhydraulicoil 10 1.8(at20deg C) 1Roll 1 N5-4-4x2-MW-10 34858801 13.99 SGD
In stock
10x8 Milky white 29 Air,water,generalhydraulicoil 45 0.6(at20deg C) 1Roll 1 N5-4-10x8-MW-10 34858835 31.99 SGD
In stock
6x4 Milky white 17 Air,water,generalhydraulicoil 20 1.1(at20deg C) 1Roll 1 N5-4-6x4-MW-10 34858817 15.99 SGD
In stock
8x6 White 23 - 35 0.7(at20deg C) 1Roll 1 N5-4-8x6-MW-10 34858826 24.99 SGD
In stock
ADD TO CART

Related Products