Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nylon Tubing, Black

5.00 (2)
Negative Pressure Performance (kPa)
-101.294
Length (m)
20
Color
Black
Material
Soft nylon
...see all>
Product Options
ADD TO CART
Mass (g/m) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/m) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
51 - 45 0.7(at20deg C) 12x9 1Roll 1 N5-4-12x9-BK-20 34858896 119.99 SGD
In stock
- - - 1.8(at20deg C) 4x2 1Roll 1 N5-4-4x2-BK-20 34858853 109.99 SGD
In stock
29 - 45 0.6(at20deg C) 10x8 1Roll 1 N5-4-10x8-BK-20 34858887 60.99 SGD
In stock
23 - 35 0.7(at20deg C) 8x6 1Roll 1 N5-4-8x6-BK-20 34858871 38.99 SGD
In stock
17 Air,water,generalhydraulicoil 20 1.1(at20deg C) 6x4 1Roll 1 N5-4-6x4-BK-20 34858862 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-10-07 21:18:37
It can be strong and soft. Please note that there is long-term stock out.
This review is about item#34858862.
Used for piping of air equipment
5
From Japan
On 2015-06-03 16:04:43
Old tubes have a lot of air leakage, even if they are shortened again. We purchased it for regular replacement. Because the material is also firm, so maintenance may not be necessary for the time being ...
This review is about item#34858862.

Related Products