Buy more than* S$200* and get FREE SHIPPING

High Power Transmission V-Belt 3 V-Shaped

3.25 (12)
Upper Belt Width (mm)
9
Belt Height (mm)
8
Material
Rubber
Type
3V
...see all
Product Options
ADD TO CART
Effective Circumference Outside Length (mm) Effective Circumference (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Circumference Outside Length (mm) Effective Circumference (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
953 37.5 1PC 1 3V375 34859036 -
Discontinued
[x]
1016 40 1PC 1 3V400 34859045 -
Discontinued
[x]
1080 42.5 1PC 1 3V425 34859054 -
Discontinued
[x]
1270 50 1PC 1 3V500 34859072 -
Discontinued
[x]
1346 53 1PC 1 3V530 34859081 -
Discontinued
[x]
1422 56 1PC 1 3V560 34859097 -
Discontinued
[x]
1524 60 1PC 1 3V600 34859106 -
Discontinued
[x]
1600 63 1PC 1 3V630 34859115 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 1
1 star 3
Review Rating: 3.25
12 Customer Reviews
The reviews are automatic translation.
Drive system belt of running saw
4
From Japan
On 2014-03-07 15:57:54
Habit wound at the time of packing is very hard to mounting not taken, or there is no other way of packaging,
This review is about item#34859036.
Road cutter
1
From Japan
On 2013-09-24 17:48:03
The seven all seven hours after the belt replacement is damaged. Various menu until now - has been using the things of the car, it is the first time. It's a shame.
This review is about item#34859036.
Fertilizer use spreader
5
From Japan
On 2013-09-12 14:56:15
Price and ordinary long-lasting than twice belt also 思Tsu want to use and will not at an affordable price. Please do not stop but it is written and as long as the stock. Want to buy Tara filed below No. 40
This review is about item#34859045.
compressor
2
From Japan
On 2012-10-17 17:29:55
For use with two pair, three Buy spare included. Of which one is I have broken in six months.
This review is about item#34859036.
machine
1
From Japan
On 2012-10-11 15:34:56
For well-known manufacturers have had 6 months, this product has become useless in why three months. I do not know why, but never to buy another because I out is a difference in the strength too.
This review is about item#34859045.
Power transmission belt of screw compressors
5
From Japan
On 2012-08-21 10:56:06
Elongation of the belt seems like does not change so much with those of well-known manufacturers. Good cheap place than anything. After ordering that it is genuine manufacturer, it takes about three days, reach to if Monotaro two days later.
This review is about item#34859081.
compressor
4
From Japan
On 2012-08-20 16:37:11
This enough
This review is about item#34859036.
Driving belt of the drilling machine
3
From Japan
On 2012-07-22 19:36:11
The belt, is usually
This review is about item#34859054.
Cutting machine
5
From Japan
On 2012-02-27 09:59:40
Because only convey the power of the motor problem without. Unclear is such because just replaced life, but I think I should I think from the price.
This review is about item#34859036.
Transmission from the motor to the Roots blower
3
From Japan
On 2011-11-06 23:11:11
No problem running. Since just installed, but can not yet determine the durability, if this is you are happy, you think that enough cost performance.
This review is about item#34859045.

Related Products