Buy more than* S$200* and get FREE SHIPPING

Nylon Tube Creamy White 20M

5.00 (1)
Vacuum Pressure (kPa)
-100
Length (m)
20
...see all>
Product Options
ADD TO CART
Fluid Minimum Bending Radius (mm) Mass (g/m) Mounting Dimensions (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Minimum Bending Radius (mm) Mass (g/m) Mounting Dimensions (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air,water 30 36 45(minimum) (RHduring20degC65%)1.5 10x7.5 (Antifreeze)-15to90 Milky white   1Roll 1 NA1075-20-W 34862362 51.99 SGD
In stock
Air,water 80 70 120(minimum) (RHduring20degC65%)1.5 16x13 (Antifreeze)-15to90 Milky white   1Roll 1 NA1613-20-W 34862387 179.99 SGD
In stock
- 36 52 54(min) 1.5(20deg C 65%RHtime) 12x9 -15 to 90(No freezing) White *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NA1290-20-W 34862371 83.99 SGD
Shipped after 2018-05-02
- - 9 15(min) 1.5(20deg C 65%RHtime) 4x2.5 -15 to 90(No freezing) White   1Roll 1 NA0425-20-W 34862335 14.99 SGD
In stock
Air, water 15 17 23 (Minimum) 1.5 (when 20 deg C 65%RH) 6x4 -15?90 (no freeze) Milky white   1Roll 1 NA0640-20-W 34862344 25.99 SGD
In stock
Air, water 24 23 36 (Minimum) 1.5 (when 20 deg C 65%RH) 8x6 -15?90 (no freeze) Milky white   1Roll 1 NA0860-20-W 34862353 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water piping
5
From Japan
On 2013-05-21 13:31:25
It is a product that I always use. I will try to be a little more soft.
This review is about item#34862362.

Related Products