Buy more than* S$200* and get FREE SHIPPING

Nylon Tube Creamy-White

Vacuum Pressure (kPa)
-100
Length (m)
100
...see all>
Product Options
ADD TO CART
Mounting Dimensions (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Color Fluid Minimum Bending Radius (mm) Mass (g/m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimensions (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Color Fluid Minimum Bending Radius (mm) Mass (g/m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15(min) 1.5(20deg C 65%RHtime) 4x2.5 -15 to 90(No freezing) White - - 9 1Roll 1 NA0425-100-W 34862396 78.99 SGD
Shipped after 2018-01-29
23(min) 1.5(20deg C 65%RHtime) 6x4 -15 to 90(No freezing) White - - - 1Roll 1 NA0640-100-W 34862405 129.99 SGD
Shipped after 2018-01-29
45(min) 1.5(20deg C 65%RHtime) 10x7.5 -15 to 90(No freezing) White - 30 36 1Roll 1 NA1075-100-W 34862423 259.99 SGD
Shipped after 2018-01-29
36(minimum) (RHduring20degC65%)1.5 8x6 (Antifreeze)-15to90 Milky white Air,water 24 23 1Roll 1 NA0860-100-W 34862414 159.99 SGD
In stock
54(min) 1.5(20deg C 65%RHtime) 12x9 -15 to 90(No freezing) White - 36 52 1Roll 1 NA1290-100-W 34862432 339.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products