Buy more than* S$200* and get FREE SHIPPING

10 M of Nylon Tube Black

5.00 (2)
Caution
When using water, please keep surge pressure below maximum allowable working pressure. Ordinary tap water can be used. When water or heat medium is being used connected to the one-touch fitting, please always use the insert ring.
Vacuum Pressure (kPa)
-100
Fluid
Air, water
Maximum Working Pressure (MPa)
1.5 (when 20 deg C 65%RH)
Operating Temperature Range (deg C)
-15?90 (no freeze)
Length (m)
10
Color
Black
...see all
Product Options
ADD TO CART
Mass (g/m) Mounting Dimensions (mm) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/m) Mounting Dimensions (mm) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 15 (Minimum) 10 4x2.5 1Roll 1 NA0425-10-B 34862441 8.66 SGD
In stock
17 23 (Minimum) 15 6x4 1Roll 1 NA0640-10-B 34862457 13.14 SGD
In stock
23 36 (Minimum) 24 8x6 1Roll 1 NA0860-10-B 34862466 20.15 SGD
In stock
36 45 (Minimum) 30 10x7.5 1Roll 1 NA1075-10-B 34862475 32.76 SGD
In stock
52 54 (Minimum) 36 12x9 1Roll 1 NA1290-10-B 34862484 42.83 SGD
In stock
70 120 (Minimum) 80 16x13 1Roll 1 NA1613-10-B 37563215 83.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car lifting
5
From Japan
On 2015-04-14 15:14:07
Very good 1.5MPa correspondence
This review is about item#34862457.
Air suspension
5
From Japan
On 2014-06-30 15:17:17
Commodity is a good thing. It looks good to have been sold in a variety of dimensions.
This review is about item#34862457.

Related Products