Buy more than* S$200* and get FREE SHIPPING

Nylon Tube Creamy White 10M

Vacuum Pressure (kPa)
-100
Length (m)
10
...see all
Product Options
ADD TO CART
Mass (g/m) Fluid Mounting Dimensions (mm) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/m) Fluid Mounting Dimensions (mm) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 - 36(min) 24 1.5(20deg C 65%RHtime) 8x6 -15 to 90(No freezing) White 1Roll 1 NA0860-10-W 34862511 24.82 SGD
Shipped after 2017-03-07
70 - 120(min) 80 1.5(20deg C 65%RHtime) 16x13 -15 to 90(No freezing) White 1Roll 1 NA1613-10-W 37563285 83.23 SGD
Shipped after 2017-03-03
52 - 54(min) 36 1.5(20deg C 65%RHtime) 12x9 -15 to 90(No freezing) White 1Roll 1 NA1290-10-W 34862536 47.26 SGD
In stock
9 Air,water 15(minimum) 10 (RHduring20degC65%)1.5 4x2.5 (Antifreeze)-15to90 Milky white 1Roll 1 NA0425-10-W 34862493 8.66 SGD
In stock
17 Air, water 23 (Minimum) 15 1.5 (when 20 deg C 65%RH) 6x4 -15?90 (no freeze) Milky white 1Roll 1 NA0640-10-W 34862502 14.79 SGD
In stock
36 Air, water 45 (Minimum) 30 1.5 (when 20 deg C 65%RH) 10x7.5 -15?90 (no freeze) Milky white 1Roll 1 NA1075-10-W 34862527 29.80 SGD
In stock
ADD TO CART

Related Products