Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Soft Nylon Tube Black 10m

5.00 (1)
Vacuum Pressure (kPa)
-100
Length (m)
10
Color
Black
...see all>
Product Options
ADD TO CART
Fluid Mass (g/m) Mounting Dimensions (mm) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Mass (g/m) Mounting Dimensions (mm) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air, water, thermal oil 36 42 (minimum) 30 (RH during 20 deg C 65%) 1.0 10x7.5 (Antifreeze) -15 to 90   1Roll 1 NB1075-10-B 34862572 32.99 SGD
In stock
Air, water, thermal oil 17 21 (minimum) 14 (RH during 20 deg C 65%) 1.0 6x4 (Antifreeze) -15 to 90   1Roll 1 NB0640-10-B 34862554 13.99 SGD
In stock
Air, water, thermal oil 23 34 (minimum) 25 (RH during 20 deg C 65%) 1.0 8x6 (Antifreeze) -15 to 90   1Roll 1 NB0860-10-B 34862563 22.99 SGD
In stock
- 9 14(min) 9 1.0(20deg C 65%RHtime) 4x2.5 -15 to 90(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NB0425-10-B 34862545 8.99 SGD
Shipped after 2018-05-08
- 52 51(min) 34 1.0(20deg C 65%RHtime) 12x9 -15 to 90(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NB1290-10-B 34862581 79.99 SGD
Shipped after 2018-05-11
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air suspension
5
From Japan
On 2014-06-30 15:17:48
Goods are good things. It is good to be sold in various dimensions.
This review is about item#34862554.

Related Products