Buy more than* S$200* and get FREE SHIPPING

Soft Nylon Tube Creamy White 10m

Vacuum Pressure (kPa)
-100
Length (m)
10
...see all>
Product Options
ADD TO CART
Mass (g/m) Mounting Dimensions (mm) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Color Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/m) Mounting Dimensions (mm) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Color Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 21 (minimum) 14 (RH during 20 deg C 65%) 1.0 6x4 (Antifreeze) -15 to 90 Milky white Air, water, thermal oil   1Roll 1 NB0640-10-W 34862606 14.99 SGD
Shipped after 2018-04-23
23 34 (minimum) 25 (RH during 20 deg C 65%) 1.0 8x6 (Antifreeze) -15 to 90 Milky white Air, water, thermal oil   1Roll 1 NB0860-10-W 34862615 22.99 SGD
Shipped after 2018-04-23
36 42(min) 30 1.0(20deg C 65%RHtime) 10x7.5 -15 to 90(No freezing) White -   1Roll 1 NB1075-10-W 34862624 32.99 SGD
Shipped after 2018-04-27
9 14(min) 9 1.0(20deg C 65%RHtime) 4x2.5 -15 to 90(No freezing) White -   1Roll 1 NB0425-10-W 34862597 10.99 SGD
Shipped after 2018-04-27
52 51 (minimum) 34 (RH during 20 deg C 65%) 1.0 12x9 (Antifreeze) -15 to 90 Milky white Air, water, thermal oil *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NB1290-10-W 34862633 44.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products