Buy more than* S$200* and get FREE SHIPPING

Polyester

4.00 (1)
Length (m)
50
Color
Yellow
Material
Polyester
...see all>
Product Options
ADD TO CART
Thickness (phi mm) Tensile Strength (kg) Safety Strength (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (phi mm) Tensile Strength (kg) Safety Strength (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 About 720 About 140 1Roll 1 HR-1683 34883685 61.99 SGD
In stock
12 About 1050 About 210 1Roll 1 HR-1685 34883694 81.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For in-plant work
4
From Japan
On 2014-10-31 08:47:43
Its moderate weather resistance, durability, strength and reasonable price. I will continue to buy it!
This review is about item#34883694.

Related Products