Buy more than* S$200* and get FREE SHIPPING

Polyester Rope

4.50 (2)
Purpose
Ships, fishing, leisure, etc.
Length (m)
20
Color
White
Material
Polyester
...see all
Product Options
ADD TO CART
Safety Strength (kg) Thickness (phi mm) Tensile Strength (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Safety Strength (kg) Thickness (phi mm) Tensile Strength (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 60 6 About 320 1Roll 1 HR-1686 34883651 20.15 SGD
In stock
About 135 9 About 680 1Roll 1 HR-1687 34883667 42.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For typhoon measures
4
From Japan
On 2014-07-20 15:31:17
I used cotton rope so far, but due to outdoor use, it had to be replaced in about three years due to aged deterioration due to ultraviolet rays. I am expecting a bit because it is a polyester rope which is said to have weather resistance this time.
This review is about item#34883651.
Used for ships. I used it to connect with those of the anchor.
5
From Japan
On 2013-10-23 23:28:04
I can not differentiate from the string that is sold at the shop front and it is strong against the tide. When rope was tried out, one rope was described by three ropes Each one of the three ropes was made of more than 50 threads. One thread of 50 or more thin thread seemed to be broken by hand, but when I actually tried it, my thread could not be cut and my hands were about to run out. I was convinced that a lot of strong fiber like yarn became a bunch and finished in a thick rope. I will patronize it because there are various application methods.
This review is about item#34883651.

Related Products