Buy more than* S$200* and get FREE SHIPPING

Spiral fluted tap (for stainless steel)

4.60 (5)
Chamfer Lcf
2.5P
Helix Angle (Degree)
45
...see all>
Product Options
ADD TO CART
Number of Flutes Screw Diameter Angle Length Lk (mm) Shape Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Surface Processing Pricision Overall Length L (mm) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Flutes Screw Diameter Angle Length Lk (mm) Shape Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Surface Processing Pricision Overall Length L (mm) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 No.5-40UNC 6 NO.5 to 1/4 is the protruding center. 3.2 11 19 4 Homo processing OH2 46 No.5-40UNC 1PC 1 EX-SUS-SFT No.5-40UNC 08151507 13.99 SGD
Shipped after 2018-02-23
3 7/16-14UNC 9 NO.5 to 1/4 is the protruding center. 6 25 48 8 Homo processing OH3 80 7/16-14UNC 1PC 1 EX-SUS-SFT 7/16-14UNC 08151647 31.99 SGD
Shipped after 2018-02-23
4 1-12UNF - - - 45 68 20 Homo processing OH3 125 1-12UNF 1PC 1 EX-SUS-SFT 1-12UNF 08151753 209.99 SGD
Shipped after 2018-02-23
3 No.4-48UNF 5 - 2.5 - 21 3 Homo processing OH2 44 No.4-48UNF 1PC 1 EX-SUS-SFT No.4-48UNF 08151491 15.99 SGD
Shipped after 2018-02-23
3 5/8-11UNC - - 9 32 52 12 Homo processing OH3 95 5/8-11UNC 1PC 1 EX-SUS-SFT 5/8-11UNC 08151683 63.99 SGD
Shipped after 2018-02-23
4 7/8-14UNF - - - 38 63 17 Homo processing OH3 115 7/8-14UNF 1PC 1 EX-SUS-SFT 7/8-14UNF 08151735 139.99 SGD
Shipped after 2018-02-23
3 No.6-40UNF 6 - 3.2 - 21 4 Homo processing OH2 48 No.6-40UNF 1PC 1 EX-SUS-SFT No.6-40UNF 08151534 17.99 SGD
Shipped after 2018-02-23
3 No.8-36UNF 7 - 4 - 21 5 Homo processing OH2 52 No.8-36UNF 1PC 1 EX-SUS-SFT No.8-36UNF 08151552 17.99 SGD
Shipped after 2018-02-23
4 1-8UNC - - - 45 68 20 Homo processing OH4 125 1-8UNC 1PC 1 EX-SUS-SFT 1-8UNC 08151744 209.99 SGD
Shipped after 2018-02-23
4 3/4-10UNC - - - 37 58 14 Homo processing OH3 105 3/4-10UNC 1PC 1 EX-SUS-SFT 3/4-10UNC 08151701 87.99 SGD
Shipped after 2018-02-23
4 3/4-16UNF - - - 37 58 14 Homo processing OH3 105 3/4-16UNF 1PC 1 EX-SUS-SFT 3/4-16UNF 08151717 88.99 SGD
Shipped after 2018-02-23
4 7/8-9UNC - - - 38 63 17 Homo processing OH4 115 7/8-9UNC 1PC 1 EX-SUS-SFT 7/8-9UNC 08151726 149.99 SGD
Shipped after 2018-02-23
3 7/16-20UNF 9 - 6 25 48 8 Homo processing OH3 80 7/16-20UNF 1PC 1 EX-SUS-SFT 7/16-20UNF 08151656 31.99 SGD
In stock
3 No.5-44UNF 6 - 3.2 - 19 4 Homo processing OH2 46 No.5-44UNF 1PC 1 EX-SUS-SFT No.5-44UNF 08151516 14.99 SGD
Shipped after 2018-02-23
3 No.8-32UNC 7 NO.5 - 1/4 is the projected center. 4 13 21 5 Homo processing OH2 52 No.8-32UNC 1PC 1 EX-SUS-SFT No.8-32UNC 08151543 13.99 SGD
In stock
3 No.6-32UNC 6 NO.5 - 1/4 is the projected center. 3.2 13 21 4 Homo processing OH2 48 No.6-32UNC 1PC 1 EX-SUS-SFT No.6-32UNC 08151525 13.99 SGD
In stock
3 No.10-24UNC 7 NO.5 - 1/4 is the projected center. 4.5 16 24 5.5 Homo processing OH2 60 No.10-24UNC 1PC 1 EX-SUS-SFT No.10-24UNC 08151561 13.99 SGD
In stock
3 5/8-18UNF 12 NO.5 - 1/4 is the projected center. 9 32 52 12 Homo processing OH3 95 5/8-18UNF 1PC 1 EX-SUS-SFT 5/8-18UNF 08151692 59.99 SGD
Shipped after 2018-02-23
3 No.4-40UNC 5 No.5-1/4 have protruding centers. 2.5 15 21 3 Homogenized processing OH2 44 No.4-40UNC 1PC 1 EX-SUS-SFT No.4-40UNC 08151482 15.99 SGD
In stock
3 No.10-32UNF 7 NO.5 - 1/4 have protruding centers. 4.5 16 24 5.5 Homo processing OH2 60 No.10-32UNF 1PC 1 EX-SUS-SFT No.10-32UNF 08151577 13.99 SGD
In stock
3 1/4-20UNC 7 No.5-1/4 have protruding centers. 4.5 19 29 6 Homogenized processing OH3 62 1/4-20UNC 1PC 1 EX-SUS-SFT 1/4-20UNC 08151586 13.99 SGD
In stock
3 1/4-28UNF 7 No.5-1/4 have protruding centers. 4.5 19 29 6 Homogenized processing OH2 62 1/4-28UNF 1PC 1 EX-SUS-SFT 1/4-28UNF 08151595 13.99 SGD
In stock
3 5/16-18UNC 8 No.5-1/4 have protruding centers. 5 22 37 6.1 Homogenized processing OH3 70 5/16-18UNC 1PC 1 EX-SUS-SFT 5/16-18UNC 08151604 19.99 SGD
In stock
3 5/16-24UNF 8 No.5-1/4 have protruding centers. 5 22 37 6.1 Homogenized processing OH2 70 5/16-24UNF 1PC 1 EX-SUS-SFT 5/16-24UNF 08151613 19.99 SGD
In stock
3 3/8-16UNC 8 No.5-1/4 have protruding centers. 5.5 24 41 7 Homogenized processing OH3 75 3/8-16UNC 1PC 1 EX-SUS-SFT 3/8-16UNC 08151622 23.99 SGD
In stock
3 3/8-24UNF 8 No.5-1/4 have protruding centers. 5.5 24 41 7 Homogenized processing OH2 75 3/8-24UNF 1PC 1 EX-SUS-SFT 3/8-24UNF 08151631 23.99 SGD
In stock
3 1/2-13UNC 10 No.5-1/4 have protruding centers. 7 29 48 9 Homogenized processing OH3 85 1/2-13UNC 1PC 1 EX-SUS-SFT 1/2-13UNC 08151665 37.99 SGD
In stock
3 1/2-20UNF 10 No.5-1/4 have protruding centers. 7 29 48 9 Homogenized processing OH3 85 1/2-20UNF 1PC 1 EX-SUS-SFT 1/2-20UNF 08151674 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Model engine maintenance
5
From Japan
On 2017-10-25 20:07:04
I am using screw correction of the model engine spinner nut. It is saved because there is no size in the home center.
This review is about item#8151595.
Stainless steel product processing
5
From Japan
On 2017-03-01 22:57:48
I used it for stainless steel but it was as smooth as I could wonder if I made a tap on an iron product.
This review is about item#8151674.
Mainly fixing screw holes
4
From Japan
On 2015-12-22 06:56:48
Iron Workmanship can not be cut immediately, so I made it for stainless steel. It is likely to last long.
This review is about item#08151674.
To correspond to the steel frame with a tap to the part where the hardware of the full screw (3 minutes) can not be used.
4
From Japan
On 2015-11-19 23:08:09
Since we used a general-purpose tap so far, it was easy to tap work
This review is about item#08151622.
Thread cutting
5
From Japan
On 2015-04-29 14:46:16
Scraping scratches can come out toward you and deeply screw it.
This review is about item#08151586.

Related Products