Buy more than* S$200* and get FREE SHIPPING

Long Socket For Impact, Electroless Nickel Plating

...see all
Product Options
ADD TO CART
Plug Angle (mm) Dimension W (mm) Dimensions L (mm) Weight (g) 2014 TRUSCO Published Page Overall Length (mm) Double-sided Width (S)(mm) Material Dimension D2 (mm) TRUSCO Part Number Dimension D1 (mm) Compatible Opposite Side Dimension(mm) Plug-in Angle (mm [inch]) Dimension L1 (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Angle (mm) Dimension W (mm) Dimensions L (mm) Weight (g) 2014 TRUSCO Published Page Overall Length (mm) Double-sided Width (S)(mm) Material Dimension D2 (mm) TRUSCO Part Number Dimension D1 (mm) Compatible Opposite Side Dimension(mm) Plug-in Angle (mm [inch]) Dimension L1 (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5 - 55 45 2-0174 55 8 Structure \ structure for steel 19 356-6161 13 Pin / P3016S O ring / RINGP16S 8 9.5[3/8] 6 7 1PC 1 3NV-08L 34878261 14.74 SGD
Shipped after 2017-07-24
9.5 - 55 90 2-0174 55 - Structure \ structure for steel 19 356-6242 20.0 Pin / P3016SO ring / RINGP16S 13 9.5[3/8] 9 10 1PC 1 3NV-13L 34878295 18.71 SGD
Shipped after 2017-07-24
9.5 - 55 140 2-0174 55 - Structure \ structure for steel 19 356-6307 25.0 Pin / P3016SO ring / RINGP16S 17 9.5[3/8] 11 14 1PC 1 3NV-17L 34878313 15.72 SGD
Shipped after 2017-07-24
9.5 - 55 150 2-0174 55 19 Structure \ structure for steel 19 356-6331 28.0 Pin / P3016SO ring / RINGP16S 19 9.5[3/8] 13 16 1PC 1 3NV-19L 34878322 17.52 SGD
Shipped after 2017-07-24
9.5 - 55 160 2-0174 55 21 Structure \ structure for steel 19 356-6358 29.0 Pin / P3016SO ring / RINGP16S 21 9.5[3/8] 13 18 1PC 1 3NV-21L 34878331 22.84 SGD
Shipped after 2017-07-25
9.5 - - 55 2-0174 55 - Structure \ structure for steel - 387-5512 - - 9 - - - 1PC 1 3NV-09L 39499966 16.03 SGD
Shipped after 2017-07-25
9.5 - - 70 2-0174 55 - Structure \ structure for steel - 387-5521 - - 11 - - - 1PC 1 3NV-11L 39499713 16.03 SGD
Shipped after 2017-07-25
9.5 - - 115 2-0174 55 - Structure \ structure for steel - 387-5547 - - 16 - - - 1PC 1 3NV-16L 39499747 16.88 SGD
Shipped after 2017-07-24
9.5 - - 40 2-0174 55 - Structure \ structure for steel - 387-5491 - - 6 - - - 1PC 1 3NV-06L 39499862 16.03 SGD
Shipped after 2017-07-25
9.5 - - 50 2-0174 55 - Structure \ structure for steel - 387-5504 - - 7 - - - 1PC 1 3NV-07L 39499905 16.03 SGD
Shipped after 2017-07-25
9.5 - - 125 2-0174 55 - Structure \ structure for steel - 387-5555 - - 18 - - - 1PC 1 3NV-18L 39499765 18.41 SGD
Shipped after 2017-07-25
9.5 - - 100 2-0174 55 - Structure \ structure for steel - 387-5539 - - 15 - - - 1PC 1 3NV-15L 39499722 16.88 SGD
Shipped after 2017-07-24
9.5 - - 165 2-0174 55 - Structure \ structure for steel - 387-5563 - - 22 - - - 1PC 1 3NV-22L 39499801 21.38 SGD
Shipped after 2017-07-24
- - 55 80 - - 12 - 19 - 19 Pin / P3016S O-ring / RINGP16S - 9.5[3/8] 9 10 1PC 1 3NV-12L 34878286 14.87 SGD
Shipped after 2017-07-24
- 26 55 90 - - 14 - 19 356-6269 21 Pin / P3016S O-ring / RINGP16S - 9.5[3/8] 10 11 1PC 1 3NV-14L 34878304 15.10 SGD
Shipped after 2017-07-24
- - 55 60 - - 10 - 19 356-6196 15.5 PIN /P3016S O RING /RINGP16S - 9.5[3/8] 8 8 1PC 1 3NV-10L 34878277 14.74 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products