Buy more than* S$200* and get FREE SHIPPING

Impact Sockets, Electroless Nickel Plating

5.00 (8)
Dimension D2 (mm)
25
Plug-in Angle (mm [inch])
12.7[1/2]
...see all>
Product Options
ADD TO CART
Dimension L1 (mm) Dimension d (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Compatible 2014 TRUSCO Published Page Double-sided Width (S)(mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Dimension d (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Compatible 2014 TRUSCO Published Page Double-sided Width (S)(mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 7 38 64 356-6498 Pin / P3020S O-ring / RP20S - 8 14 1PC 1 4NV-08 34878347 9.99 SGD
In stock
10 9 38 70 356-6528 Pin / P3020SO ring / RP20S 2-0173 - 17.5 1PC 1 4NV-11 34878365 13.99 SGD
Shipped after 2018-04-23
9 8 38 65 356-6501 PIN /P3020S O RING /RP20S - 10 16.0 1PC 1 4NV-10 34878356 9.99 SGD
In stock
11 10 38 75 356-6544 PIN /P3020S O RING /RP20S - 12 19.5 1PC 1 4NV-12 34878374 9.99 SGD
In stock
11 10 38 80 356-6579 PIN /P3020S O RING /RP20S - 13 21.0 1PC 1 4NV-13 34878383 9.99 SGD
In stock
12 11 38 85 356-6609 PIN /P3020S O RING /RP20S - 14 22.0 1PC 1 4NV-14 34878392 9.99 SGD
In stock
12 11 38 85 356-6633 PIN /P3020S O RING /RP20S - 15 23.0 1PC 1 4NV-15 34878401 10.99 SGD
Shipped after 2018-04-23
12 14 38 85 356-6641 PIN /P3020S O RING /RP20S - 16 24.0 1PC 1 4NV-16 34878417 10.99 SGD
In stock
13 14 40 100 356-6650 PIN /P3020S O RING /RP20S - 17 26.0 1PC 1 4NV-17 34878426 10.99 SGD
In stock
13 15 40 105 356-6684 PIN /P3020S O RING /RP20S - 18 27.0 1PC 1 4NV-18 34878435 11.99 SGD
In stock
14 16 40 110 356-6692 PIN /P3020S O RING /RP20S - 19 29.0 1PC 1 4NV-19 34878444 11.99 SGD
In stock
15 19 40 115 356-6722 PIN /P3020S O RING /RP20S - 21 31.0 1PC 1 4NV-21 34878453 11.99 SGD
In stock
15 19 40 120 356-6757 PIN /P3020S O RING /RP20S - 22 32.0 1PC 1 4NV-22 34878462 11.99 SGD
In stock
15 20 40 120 356-6781 PIN /P3020S O RING /RP20S - 23 33.0 1PC 1 4NV-23 34878471 12.99 SGD
In stock
16 20 42 135 356-6803 PIN /P3020S O RING /RP20S - 24 35.0 1PC 1 4NV-24 34878487 12.99 SGD
In stock
18 22 44 155 356-6838 PIN /P3020S O RING /RP20S - 26 38.0 1PC 1 4NV-26 34878496 13.99 SGD
In stock
18 22 44 160 356-6854 PIN /P3020S O RING /RP20S - 27 39.0 1PC 1 4NV-27 34878505 17.99 SGD
In stock
20 25 46 175 356-6871 PIN /P3020S O RING /RP20S - 30 42.0 1PC 1 4NV-30 34878514 21.99 SGD
In stock
20 25 46 200 356-6897 PIN /P3020S O RING /RP20S - 32 45.0 1PC 1 4NV-32 34878523 23.99 SGD
In stock
22 29 51 260 356-6919 PIN /P3020S O RING /RP20S - 36 50.0 1PC 1 4NV-36 34878532 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2018-03-30 21:01:15
I used it by bike tire exchange, but there is no problem. I think that it is a very good product.
This review is about item#34878392.
Maintenance.
5
From Japan
On 2016-01-10 17:19:45
I am satisfied that the touch is good and the oil dirt is easy to drop.
This review is about item#34878462.
Car maintenance
5
From Japan
On 2015-05-02 21:16:02
Although it is for impact, it is plated and it is beautiful. It looks good with a luxury feeling.
This review is about item#34878392.
General work
5
From Japan
On 2014-06-13 13:50:02
Well, okay.
This review is about item#34878392.
Imported car maintenance is essential. No need for snap on.
5
From Japan
On 2013-12-05 19:53:19
It is absolutely necessary for the maintenance of the Dia logic such as Fiat's tinkle. It is more time-consuming and impact-intensive than working with hand tools.
This review is about item#34878401.
Flange bolt fastening
5
From Japan
On 2013-01-09 18:22:08
We are making it light and easy to use.
This review is about item#34878532.
Cylinder disassembly etc.
5
From Japan
On 2012-11-04 06:58:16
In particular, there is no problem, plus it is good that the pin and O ring are sold separately. It would be nice if you could detach it without a pin or O ring like a normal socket if it says luxury ...
This review is about item#34878505.
I use it for the bolt nut which is burning a muffler etc.
5
From Japan
On 2012-02-15 12:48:42
Plating is fashionable. It shines in almost black impact socket. There is no feeling of licking TONE as expected.
This review is about item#34878392.

Related Products