Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension d (mm) Dimensions L (mm) 2014 TRUSCO Published Page Weight (g) Opposite Side Dimension(mm) TRUSCO Part Number Plug Angle (mm) Compatible Overall Length (mm) Double-sided Width (S)(mm) Dimension D2 (mm) Dimension D1 (mm) Plug-in Angle (mm [inch]) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Dimensions L (mm) 2014 TRUSCO Published Page Weight (g) Opposite Side Dimension(mm) TRUSCO Part Number Plug Angle (mm) Compatible Overall Length (mm) Double-sided Width (S)(mm) Dimension D2 (mm) Dimension D1 (mm) Plug-in Angle (mm [inch]) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 80 2-0174 413 28 387-5920 12.7 Pin / P3020SO ring / RP20S 80 28 30 40.0 12.7[1/2] 18 1PC 1 4NV-28L 39499826 25.99 SGD
Shipped after 2018-01-23
7 55 2-0174 85 9 387-5733 12.7 Pin / P3020SO ring / RP20S 55 9 25 15.0 12.7[1/2] 8 1PC 1 4NV-09L 39499975 14.99 SGD
Shipped after 2018-01-23
16 55 2-0174 175 20 387-5849 12.7 Pin / P3020SO ring / RP20S 55 20 28 30.0 12.7[1/2] 15 1PC 1 4NV-20L 39499792 22.99 SGD
Shipped after 2018-01-22
22 55 2-0174 211 25 387-5890 12.7 Pin / P3020SO ring / RP20S 55 25 30 37.0 12.7[1/2] 18 1PC 1 4NV-25L 39499817 21.99 SGD
Shipped after 2018-01-22
7 55 2-0174 79 8 387-5717 12.7 Pin / P3020SO ring / RP20S 55 8 25 14.0 12.7[1/2] 6 1PC 1 4NV-08L 39499932 17.99 SGD
Shipped after 2018-01-22
15 55 2-0174 149 18 387-5814 12.7 Pin / P3020SO ring / RP20S 55 - 26 27.0 12.7[1/2] 13 1PC 1 4NV-18L 39499774 18.99 SGD
Shipped after 2018-01-22
11 55 2-0174 129 15 387-5784 12.7 Pin / P3020SO ring / RP20S 55 - 25 23.0 12.7[1/2] 12 1PC 1 4NV-15L 39499731 17.99 SGD
Shipped after 2018-01-23
14 55 2-0174 125 16 387-5792 12.7 Pin / P3020SO ring / RP20S 55 - 25 24.0 12.7[1/2] 12 1PC 1 4NV-16L 39499756 17.99 SGD
Shipped after 2018-01-22
25 85 2-0174 547 33 387-5989 12.7 Pin / P3020SO ring / RP20S 85 33 30 46.0 12.7[1/2] 21 1PC 1 4NV-33L 39499844 34.99 SGD
Shipped after 2018-01-23
22 80 2-0174 430 29 387-5946 12.7 Pin / P3020SO ring / RP20S 80 29 30 41.0 12.7[1/2] 20 1PC 1 4NV-29L 39499835 25.99 SGD
Shipped after 2018-01-22
10 55 2-0174 122 13 356-6587 12.7 Pin / P3020S O ring / RP20S 55 13 25 21 12.7[1/2] 11 1PC 1 4NV-13L 34878575 14.99 SGD
Shipped after 2018-01-23
18 55 - 181 - 356-6765 - Pin / P3020S O-ring / RP20S - 22 25 32 12.7[1/2] 17 1PC 1 4NV-22L 34878627 21.99 SGD
Shipped after 2018-01-22
8 55 - 87 - 356-6510 - Pin / P3020S O-ring / RP20S - 10 25 16 12.7[1/2] 10 1PC 1 4NV-10L 34878541 14.99 SGD
Shipped after 2018-01-22
9 55 2-0174 94 11 356-6536 12.7 Pin / P3020SO ring / RP20S 55 - 25 17.5 12.7[1/2] 10 1PC 1 4NV-11L 34878557 14.99 SGD
Shipped after 2018-01-23
20 55 2-0174 186 23 356-6790 12.7 Pin / P3020SO ring / RP20S 55 23 25 33.0 12.7[1/2] 17 1PC 1 4NV-23L 34878636 21.99 SGD
Shipped after 2018-01-23
30 85 2-0174 500 36 356-6927 12.7 Pin / P3020S O ring / RP20S 85 36 30 50 12.7[1/2] 22 1PC 1 4NV-36L 39499704 41.99 SGD
Shipped after 2018-01-22
- - 2-0174 680 35 447-1741 12.7 - 85 - - - - - 1PC 1 4NV-35L 89598573 42.99 SGD
Shipped after 2018-01-23
- - 2-0174 630 34 447-1725 12.7 - 85 - - - - - 1PC 1 4NV-34L 89598564 38.99 SGD
Shipped after 2018-01-23
10 55 - 105 - 356-6552 - PIN /P3020S O RING /RP20S - 12 25 19.5 12.7[1/2] 11 1PC 1 4NV-12L 34878566 14.99 SGD
Shipped after 2018-01-22
11 55 - 120 - 356-6617 - PIN /P3020S O RING /RP20S - 14 25 22.0 12.7[1/2] 22 1PC 1 4NV-14L 34878584 14.99 SGD
Shipped after 2018-01-22
14 55 - 145 - 356-6668 - PIN /P3020S O RING /RP20S - 17 25 26.0 12.7[1/2] 23 1PC 1 4NV-17L 34878593 16.99 SGD
Shipped after 2018-01-22
16 55 - 165 - 356-6706 - PIN /P3020S O RING /RP20S - 19 25 29.0 12.7[1/2] 25 1PC 1 4NV-19L 34878602 18.99 SGD
Shipped after 2018-01-22
18 55 - 170 - 356-6731 - PIN /P3020S O RING /RP20S - 21 25 31.0 12.7[1/2] 28 1PC 1 4NV-21L 34878611 19.99 SGD
Shipped after 2018-01-23
20 55 - 200 - 356-6811 - PIN /P3020S O RING /RP20S - 24 25 35.0 12.7[1/2] 18 1PC 1 4NV-24L 34878645 21.99 SGD
Shipped after 2018-01-22
22 75 - 340 - 356-6846 - PIN /P3020S O RING /RP20S - 26 25 38.0 12.7[1/2] 19 1PC 1 4NV-26L 34878654 23.99 SGD
Shipped after 2018-01-22
22 75 - 360 - 356-6862 - PIN /P3020S O RING /RP20S - 27 25 39.0 12.7[1/2] 19 1PC 1 4NV-27L 34878663 23.99 SGD
Shipped after 2018-01-22
25 85 - 450 - 356-6889 - PIN /P3020S O RING /RP20S - 30 25 42.0 12.7[1/2] 21 1PC 1 4NV-30L 34878672 27.99 SGD
Shipped after 2018-01-22
25 85 - 535 - 356-6901 - PIN /P3020S O RING /RP20S - 32 25 45.0 12.7[1/2] 21 1PC 1 4NV-32L 34878681 27.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bridge installation bolt tightening
5
From Japan
On 2016-02-14 16:02:35
I am very satisfied with quality, price etc. I was saved because I could choose from a wealth of items.
This review is about item#39499704.
Maintenance work
5
From Japan
On 2014-07-17 22:35:01
It continues to use for a long time, semi-long is very user-friendly. Even if outdoor work continues, it will not rust even if it is in a humid tool box. Decrease will occur if you use it for two years, but it is not particularly fast.
This review is about item#34878611.
Maintenance of heavy duty trucks
5
From Japan
On 2013-05-21 06:28:27
I am using it without problems, the improvement point is not present at present, I like the apparent silver color.
This review is about item#34878681.

Related Products