Buy more than* S$200* and get FREE SHIPPING

Long Socket For Impact, Electroless Nickel Plating

Purpose
Use with impact wrench, Use with impact wrench
...see all>
Product Options
ADD TO CART
Dimension d (mm) Plug Angle (mm) Dimensions L (mm) Weight (g) 2014 TRUSCO Published Page Overall Length (mm) Double-sided Width (S)(mm) Material Dimension D2 (mm) TRUSCO Part Number Dimension D1 (mm) Compatible Opposite Side Dimension(mm) Plug-in Angle (mm [inch]) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Plug Angle (mm) Dimensions L (mm) Weight (g) 2014 TRUSCO Published Page Overall Length (mm) Double-sided Width (S)(mm) Material Dimension D2 (mm) TRUSCO Part Number Dimension D1 (mm) Compatible Opposite Side Dimension(mm) Plug-in Angle (mm [inch]) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 19 - 367 2-0174 85 - Structure \ structure for steel - 387-6098 - - 18 - - 1PC 1 6NV-18L 39499783 37.99 SGD
Shipped after 2018-05-29
- 19 - 411 - 85 - Structure \ structure for steel - - - - 23 - - 1PC 1 6NV-23L 75150117 41.99 SGD
Shipped after 2018-05-29
- 19 - 523 - 100 - Structure \ structure for steel - - - - 38 - - 1PC 1 6NV-38L 75150162 67.99 SGD
In stock
- 19 - 1014 - 100 - Structure \ structure for steel - - - - 50 - - 1PC 1 6NV-50L 75150171 99.99 SGD
Shipped after 2018-05-29
- 19 - 535 - 100 - Structure \ structure for steel - - - - 25 - - 1PC 1 6NV-25L 75150126 36.99 SGD
Shipped after 2018-05-29
- 19 - 547 - 100 - Structure \ structure for steel - - - - 29 - - 1PC 1 6NV-29L 75150144 39.99 SGD
Shipped after 2018-05-29
- 19 - 539 - 100 - Structure \ structure for steel - - - - 28 - - 1PC 1 6NV-28L 75150135 39.99 SGD
Shipped after 2018-05-29
- 19 - 1223 - 100 - Structure \ structure for steel - - - - 55 - - 1PC 1 6NV-55L 75150187 129.99 SGD
In stock
- 19 - 602 - 100 - Structure \ structure for steel - - - - 33 - - 1PC 1 6NV-33L 75150153 44.99 SGD
In stock
18 19 85 362 2-0174 85 19 Structure \ structure for steel 38 356-6994 29.0 Pin / P4033SO ring / RAS322S 19 19.0[3/4] 14 1PC 1 6NV-19L 34878891 37.99 SGD
In stock
18 19 85 401 2-0174 85 21 Structure \ structure for steel 38 356-7010 31.5 Pin / P4033SO ring / RAS322S 21 19.0[3/4] 15 1PC 1 6NV-21L 34878907 37.99 SGD
In stock
22 19 100 558 2-0174 100 26 Structure \ structure for steel 38 356-7087 38.0 Pin / P4033SO ring / RAS322S 26 19.0[3/4] 19 1PC 1 6NV-26L 34878934 41.99 SGD
In stock
18 19 85 428 2-0174 85 22 Structure \ structure for steel 38 356-7036 33.0 Pin / P4033SO ring / RAS322S 22 19.0[3/4] 15 1PC 1 6NV-22L 34878916 34.99 SGD
In stock
25 19 100 615 2-0174 100 35 Structure \ structure for steel 38 356-7176 50.0 Pin / P4033SO ring / RAS322S 35 19.0[3/4] 23 1PC 1 6NV-35L 34878977 53.99 SGD
Shipped after 2018-05-29
- 19 - 639 2-0174 100 - Structure \ structure for steel - 447-1792 - - 34 - - 1PC 1 6NV-34L 89598582 54.99 SGD
Shipped after 2018-05-29
22 - 100 515 - - 24 - 38 356-7061 36.0 PIN /P4033S O RING /RAS322S - 19.0[3/4] 17 1PC 1 6NV-24L 34878925 39.99 SGD
In stock
25 - 100 530 - - 27 - 38 356-7109 40.0 PIN /P4033S O RING /RAS322S - 19.0[3/4] 19 1PC 1 6NV-27L 34878943 41.99 SGD
In stock
25 - 100 570 - - 30 - 38 356-7133 44.0 PIN /P4033S O RING /RAS322S - 19.0[3/4] 21 1PC 1 6NV-30L 34878952 43.99 SGD
In stock
25 - 100 595 - - 32 - 38 356-7150 46.5 PIN /P4033S O RING /RAS322S - 19.0[3/4] 21 1PC 1 6NV-32L 34878961 43.99 SGD
In stock
25 - 100 645 - - 36 - 38 356-7192 52.0 PIN /P4033S O RING /RAS322S - 19.0[3/4] 23 1PC 1 6NV-36L 34878986 53.99 SGD
In stock
30 - 100 550 - - 41 - 38 356-7222 59.0 PIN /P4033S O RING /RAS322S - 19.0[3/4] 23 1PC 1 6NV-41L 34878995 66.99 SGD
In stock
35 - 100 780 - - 46 - 38 356-7249 65.0 PIN /P4033S O RING /RAS322S - 19.0[3/4] 23 1PC 1 6NV-46L 34879004 82.99 SGD
In stock
ADD TO CART

Related Products