Buy more than* S$200* and get FREE SHIPPING

Soft VCTF

5.00 (4)
Rated Temperature (Degree c)
60
Test Voltage (V/1 minute)
2000
Rated Voltage (V)
300
...see all>
Product Options
ADD TO CART
Final Outer Diameter (mm) Insulation Resistance 20 degree C (M ohm-km) Sheath Color Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Nominal Sectional Area (mm2) Number of Cores Material (Sheath) Overall Length (m) Compatible Standard Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Final Outer Diameter (mm) Insulation Resistance 20 degree C (M ohm-km) Sheath Color Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Nominal Sectional Area (mm2) Number of Cores Material (Sheath) Overall Length (m) Compatible Standard Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.7 5or more Black 37.8or less 95 0.5 8 Flexibility vinyl mixture 20 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 8Cx0.5SQ 34879774 119.99 SGD
Shipped after 2018-02-26
8.7 5or more Black 37.8or less 95 0.5 8 Flexibility vinyl mixture 50 <PS> E   1Roll 1 VCTF22 8Cx0.5SQ 34879783 179.99 SGD
In stock
- 5or more Black 15.1or less 170 1.25 6 Flexibility vinyl mixture 50 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 6Cx1.25SQ 34880176 259.99 SGD
Shipped after 2018-02-26
7.8 5or more Black 15.1or less 95 1.25 3 Flexibility vinyl mixture 100 <PS> E   1Roll 1 VCTF22 3Cx1.25SQ 34880142 179.99 SGD
In stock
14.5 5or more Black 37.8or less 305 0.5 30 Flexibility vinyl mixture 50 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 30Cx0.5SQ 34879914 629.99 SGD
Shipped after 2018-02-26
8 5or more Black 9.79or less 100 2.0 2 Flexibility vinyl mixture 100 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 2Cx2SQ 34880343 189.99 SGD
Shipped after 2018-02-26
13.5 5or more Black 25.1or less 240 0.75 - Flexibility vinyl mixture 50 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 16Cx0.75SQ 34880081 439.99 SGD
Shipped after 2018-02-26
- 5or more Black 9.79or less 370 2.0 - Flexibility vinyl mixture 50 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 12Cx2SQ 34880447 489.99 SGD
Shipped after 2018-02-26
13.5 5or more Black 15.1or less 270 1.25 - Flexibility vinyl mixture 20 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 12Cx1.25SQ 34880255 159.99 SGD
Shipped after 2018-02-26
13.5 5or more Black 15.1or less 270 1.25 - Flexibility vinyl mixture 50 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 12Cx1.25SQ 34880264 369.99 SGD
Shipped after 2018-02-26
- 5or more Black 25.1or less 190 0.75 - Flexibility vinyl mixture 100 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 12Cx0.75SQ 34880063 479.99 SGD
Shipped after 2018-02-26
- 5or more Black 25.1or less 190 0.75 - Flexibility vinyl mixture 20 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 12Cx0.75SQ 34880045 119.99 SGD
Shipped after 2018-02-26
- 5or more Black 25.1or less 190 0.75 - Flexibility vinyl mixture 50 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 12Cx0.75SQ 34880054 279.99 SGD
Shipped after 2018-02-26
14.5 5or more Black 9.79or less 330 2.0 - Flexibility vinyl mixture 50 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 10Cx2SQ 34880422 419.99 SGD
Shipped after 2018-02-26
9.8 5or more Black 37.8or less 120 0.5 - Flexibility vinyl mixture 20 <PS> E   1Roll 1 VCTF22 10Cx0.5SQ 34879801 109.99 SGD
Shipped after 2018-02-26
- 5or more Black 9.79or less 220 2.0 6 Flexibility vinyl mixture 20 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 6Cx2SQ 34880377 119.99 SGD
Shipped after 2018-02-26
8.9 5or more Black 25.1or less 115 0.75 6 Flexibility vinyl mixture 50 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 6Cx0.75SQ 34879966 199.99 SGD
Shipped after 2018-02-26
7.7 5or more Black 37.8or less 85 0.5 6 Flexibility vinyl mixture 20 <PS>E   1Roll 1 VCTF22 6Cx0.5SQ 34879747 63.99 SGD
In stock
7.7 5or more Black 37.8or less 85 0.5 6 Flexibility vinyl mixture 50 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 6Cx0.5SQ 34879756 179.99 SGD
Shipped after 2018-02-26
20 5or more Black 15.1or less 650 1.25 30 Flexibility vinyl mixture 20 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 30Cx1.25SQ 34880325 449.99 SGD
Shipped after 2018-02-26
- 5or more Black 15.1or less 360 1.25 - Flexibility vinyl mixture 20 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 16Cx1.25SQ 34880282 249.99 SGD
Shipped after 2018-02-26
- 5or more Black 15.1or less 360 1.25 - Flexibility vinyl mixture 50 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 16Cx1.25SQ 34880291 509.99 SGD
Shipped after 2018-02-26
13.5 5or more Black 25.1or less 240 0.75 - Flexibility vinyl mixture 20 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 16Cx0.75SQ 34880072 189.99 SGD
Shipped after 2018-02-26
- 5or more Black 37.8or less 175 0.5 - Flexibility vinyl mixture 50 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 16Cx0.5SQ 34879871 389.99 SGD
Shipped after 2018-02-26
- 5or more Black 9.79or less 370 2.0 - Flexibility vinyl mixture 20 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 12Cx2SQ 34880431 219.99 SGD
Shipped after 2018-02-26
11.5 5or more Black 25.1or less 170 0.75 - Flexibility vinyl mixture 20 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 10Cx0.75SQ 34880011 149.99 SGD
Shipped after 2018-02-26
9.8 5or more Black 37.8or less 120 0.5 - Flexibility vinyl mixture 50 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 10Cx0.5SQ 34879817 269.99 SGD
Shipped after 2018-02-26
11.5 5or more Black 15.1or less 200 1.25 8 Flexibility vinyl mixture 100 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 8Cx1.25SQ 34880212 459.99 SGD
Shipped after 2018-02-26
11.5 5or more Black 15.1or less 200 1.25 8 Flexibility vinyl mixture 20 <PS> E   1Roll 1 VCTF22 8Cx1.25SQ 34880194 109.99 SGD
In stock
8.7 5or more Black 37.8or less 95 0.5 8 Flexibility vinyl mixture 100 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 8Cx0.5SQ 34879792 329.99 SGD
Shipped after 2018-02-26
9.2 5or more Black 9.79or less 150 2 4 Flexibility vinyl mixture 100 <PS>E   1Roll 1 VCTF22 4Cx2SQ 34880361 319.99 SGD
Shipped after 2018-02-26
8.5 5or more Black 9.79or less 125 2.0 3 Flexibility vinyl mixture 100 <PS> E   1Roll 1 VCTF22 3Cx2SQ 34880352 269.99 SGD
Shipped after 2018-02-26
20 5or more Black 15.1or less 650 1.25 30 Flexibility vinyl mixture 50 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 30Cx1.25SQ 34880334 1,049.99 SGD
Shipped after 2018-02-26
5.8 5or more Black 37.8or less 45 0.5 2 Flexibility vinyl mixture 100 <PS> E   1Roll 1 VCTF22 2Cx0.5SQ 34879713 83.99 SGD
In stock
14.5 5or more Black 25.1or less 300 0.75 20 Flexibility vinyl mixture 50 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 20Cx0.75SQ 34880106 499.99 SGD
Shipped after 2018-02-26
- 5or more Black 37.8or less 175 0.5 - Flexibility vinyl mixture 20 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 16Cx0.5SQ 34879862 159.99 SGD
Shipped after 2018-02-26
- 5or more Black 37.8or less 135 0.5 - Flexibility vinyl mixture 100 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 12Cx0.5SQ 34879853 459.99 SGD
Shipped after 2018-02-26
- 5or more Black 37.8or less 135 0.5 - Flexibility vinyl mixture 20 <PS> E   1Roll 1 VCTF22 12Cx0.5SQ 34879835 129.99 SGD
In stock
- 5or more Black 37.8or less 135 0.5 - Flexibility vinyl mixture 50 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 12Cx0.5SQ 34879844 259.99 SGD
Shipped after 2018-02-26
- 5or more Black 25.1or less 140 0.75 8 Flexibility vinyl mixture 20 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 8Cx0.75SQ 34879984 95.99 SGD
Shipped after 2018-02-26
- 5or more Black 25.1or less 140 0.75 8 Flexibility vinyl mixture 50 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 8Cx0.75SQ 34879993 209.99 SGD
Shipped after 2018-02-26
- 5or more Black 9.79or less 220 2.0 6 Flexibility vinyl mixture 50 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 6Cx2SQ 34880386 289.99 SGD
Shipped after 2018-02-26
- 5or more Black 15.1or less 170 1.25 6 Flexibility vinyl mixture 100 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 6Cx1.25SQ 34880185 449.99 SGD
Shipped after 2018-02-26
- 5or more Black 15.1or less 170 1.25 6 Flexibility vinyl mixture 20 <PS> E   1Roll 1 VCTF22 6Cx1.25SQ 34880167 109.99 SGD
In stock
6.6 5or more Black 37.8or less 65 0.5 4 Flexibility vinyl mixture 100 <PS> E   1Roll 1 VCTF22 4Cx0.5SQ 34879731 139.99 SGD
In stock
17.5 5or more Black 25.1or less 440 0.75 30 Flexibility vinyl mixture 20 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 30Cx0.75SQ 34880115 329.99 SGD
Shipped after 2018-02-26
14.5 5or more Black 37.8or less 305 0.5 30 Flexibility vinyl mixture 20 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 30Cx0.5SQ 34879905 279.99 SGD
Shipped after 2018-02-26
12.5 5or more Black 37.8or less 210 0.5 20 Flexibility vinyl mixture 20 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 20Cx0.5SQ 34879887 189.99 SGD
Shipped after 2018-02-26
12.5 5or more Black 37.8or less 210 0.5 20 Flexibility vinyl mixture 50 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 20Cx0.5SQ 34879896 459.99 SGD
Shipped after 2018-02-26
- 5or more Black 15.1or less 250 1.25 - Flexibility vinyl mixture 20 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 10Cx1.25SQ 34880221 129.99 SGD
Shipped after 2018-02-26
- 5or more Black 15.1or less 250 1.25 - Flexibility vinyl mixture 50 <PS> E   1Roll 1 VCTF22 10Cx1.25SQ 34880237 329.99 SGD
Shipped after 2018-02-26
11.5 5or more Black 25.1or less 170 0.75 - Flexibility vinyl mixture 100 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 10Cx0.75SQ 34880036 519.99 SGD
Shipped after 2018-02-26
12.5 5or more Black 9.79or less 260 2.0 8 Flexibility vinyl mixture 50 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 8Cx2SQ 34880404 -
Discontinued
[x]
11.5 5or more Black 15.1or less 200 1.25 8 Flexibility vinyl mixture 50 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 8Cx1.25SQ 34880203 269.99 SGD
Shipped after 2018-02-26
10 5or more Black 25.1or less 140 0.75 8 Flexibility vinyl mixture 100 <PS>E   1Roll 1 VCTF22 8Cx0.75SQ 34880002 439.99 SGD
Shipped after 2018-02-26
8.5 5or more Black 15.1or less 120 1.25 4 Flexibility vinyl mixture 100 <PS> E   1Roll 1 VCTF22 4Cx1.25SQ 34880151 229.99 SGD
In stock
14.5 5or more Black 9.79or less 330 2.0 - Flexibility vinyl mixture 20 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 10Cx2SQ 34880413 179.99 SGD
Shipped after 2018-02-26
- 5or more Black 15.1or less 250 1.25 - Flexibility vinyl mixture 100 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 10Cx1.25SQ 34880246 559.99 SGD
Shipped after 2018-02-26
14.5 - - - 300 0.75 20 - 100 (PS)E *[No return] You cannot return this product. For details, see FAQ. 1roll 1 VCTF22 20C x0.75SQ 66075056 859.99 SGD
Shipped after 2018-02-26
15 - - - 360 1.25 16 - 100 (PS)E *[No return] You cannot return this product. For details, see FAQ. 1roll 1 VCTF22 16C x1.25SQ 66075074 869.99 SGD
Shipped after 2018-02-26
17.5 - - - 440 0.75 30 - 100 (PS)E *[No return] You cannot return this product. For details, see FAQ. 1roll 1 VCTF22 30C x0.75SQ 66075065 1,289.99 SGD
Shipped after 2018-02-26
14.5 - - - 330 2.0 10 - 100 (PS)E *[No return] You cannot return this product. For details, see FAQ. 1roll 1 VCTF22 10C x2SQ 66075117 699.99 SGD
Shipped after 2018-02-26
15 - - - 370 2.0 12 - 100 (PS)E *[No return] You cannot return this product. For details, see FAQ. 1roll 1 VCTF22 12C x2SQ 66075126 839.99 SGD
Shipped after 2018-02-26
8.9 5or more Black 25.1or less 115 0.75 6 Flexibility vinyl mixture 100 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 6Cx0.75SQ 34879975 339.99 SGD
Shipped after 2018-02-26
8.9 5or more Black 25.1or less 115 0.75 6 Flexibility vinyl mixture 20 <PS> E   1Roll 1 VCTF22 6Cx0.75SQ 34879957 74.99 SGD
In stock
6.1 5or more Black 37.8or less 55 0.5 3 Flexibility vinyl mixture 100 <PS> E   1Roll 1 VCTF22 3Cx0.5SQ 34879722 109.99 SGD
In stock
7.4 5or more Black 15.1or less 80 1.25 2 Flexibility vinyl mixture 100 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 2Cx1.25SQ 34880133 149.99 SGD
In stock
- 5or more Black 15.1or less 440 1.25 20 Flexibility vinyl mixture 20 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 20Cx1.25SQ 34880307 279.99 SGD
Shipped after 2018-02-26
- 5or more Black 15.1or less 440 1.25 20 Flexibility vinyl mixture 50 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 20Cx1.25SQ 34880316 639.99 SGD
Shipped after 2018-02-26
14.5 5or more Black 25.1or less 300 0.75 20 Flexibility vinyl mixture 20 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 20Cx0.75SQ 34880097 209.99 SGD
Shipped after 2018-02-26
13.5 5or more Black 15.1or less 270 1.25 - Flexibility vinyl mixture 100 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 12Cx1.25SQ 34880273 639.99 SGD
Shipped after 2018-02-26
12.5 5or more Black 9.79or less 260 2.0 8 Flexibility vinyl mixture 20 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 8Cx2SQ 34880395 -
Discontinued
[x]
7.7 5or more Black 37.8or less 85 0.5 6 Flexibility vinyl mixture 100 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 6Cx0.5SQ 34879765 309.99 SGD
Shipped after 2018-02-26
17.5 5or more Black 25.1or less 440 0.75 30 Flexibility vinyl mixture 50 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 30Cx0.75SQ 34880124 759.99 SGD
Shipped after 2018-02-26
11.5 5or more Black 25.1or less 170 0.75 - Flexibility vinyl mixture 50 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 10Cx0.75SQ 34880027 299.99 SGD
Shipped after 2018-02-26
9.8 5or more Black 37.8or less 120 0.5 - Flexibility vinyl mixture 100 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF22 10Cx0.5SQ 34879826 469.99 SGD
Shipped after 2018-02-26
13.5 - - - 240 0.75 16 - 100 (PS)E *[No return] You cannot return this product. For details, see FAQ. 1roll 1 VCTF22 16C x0.75SQ 66075047 739.99 SGD
Shipped after 2018-02-26
11 - - - 220 2.0 6 - 100 (PS)E *[No return] You cannot return this product. For details, see FAQ. 1roll 1 VCTF22 6C x2SQ 66075108 459.99 SGD
Shipped after 2018-02-26
11 - - - 175 0.5 16 - 100 (PS)E *[No return] You cannot return this product. For details, see FAQ. 1roll 1 VCTF22 16C x0.5SQ 66075013 679.99 SGD
Shipped after 2018-02-26
12.5 - - - 210 0.5 20 - 100 (PS)E *[No return] You cannot return this product. For details, see FAQ. 1roll 1 VCTF22 20C x0.5SQ 66075022 789.99 SGD
Shipped after 2018-02-26
14.5 - - - 305 0.5 30 - 100 (PS)E *[No return] You cannot return this product. For details, see FAQ. 1roll 1 VCTF22 30C x0.5SQ 66075038 1,099.99 SGD
Shipped after 2018-02-26
17 - - - 440 1.25 20 - 100 (PS)E *[No return] You cannot return this product. For details, see FAQ. 1roll 1 VCTF22 20C x1.25SQ 66075083 1,059.99 SGD
Shipped after 2018-02-26
20 - - - 650 1.25 30 - 100 (PS)E *[No return] You cannot return this product. For details, see FAQ. 1roll 1 VCTF22 30C x1.25SQ 66075092 1,769.99 SGD
Shipped after 2018-02-26
6.6 more than 5 Black 25.1 or less 65 0.75 2 Flexible vinyl mixture 100 <PS>E   1Roll 1 VCTF22 2Cx0.75SQ 34879923 98.99 SGD
In stock
7 5 Or more Black 25.1 or less 75 0.75 3 Flexible vinyl mixture 100 <PS>E   1Roll 1 VCTF22 3Cx0.75SQ 34879932 139.99 SGD
In stock
7.6 more than 5 Black 25.1 or less 90 0.75 4 Flexible vinyl mixture 100 <PS>E   1Roll 1 VCTF22 4Cx0.75SQ 34879941 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Lead wire for measuring instrument
5
From Japan
On 2016-12-10 22:32:01
It seems that it will not become hard even at low temperatures in winter, so it is easy to use and satisfying
This review is about item#34879774.
As a signal line
5
From Japan
On 2016-11-16 19:54:42
It is very soft and easy to handle. Unlike other S-VCTFs, the sheath was glossy. It is very helpful if you can handle 0.3 sq.
This review is about item#34879747.
Wiring inside the machine.
5
From Japan
On 2016-02-04 20:03:24
So soft, easy to use.
This review is about item#34879722.
wiring
5
From Japan
On 2016-02-01 15:34:17
easy to handle.
This review is about item#34880352.

Related Products