Buy more than* S$200* and get FREE SHIPPING

Aluminum Frame 3030 Type Cut

4.71 (7)
...see all
Product Options
ADD TO CART
Cross-sectional Area (mm2) Proof Strength (N/mm2) Tensile Strength (N/mm2) Elongation (%) Surface Processing Weight (kg/m) Dimension (mm) Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cross-sectional Area (mm2) Proof Strength (N/mm2) Tensile Strength (N/mm2) Elongation (%) Surface Processing Weight (kg/m) Dimension (mm) Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
327 215more 245more 8ormore Alumite 0.98 30x30 2100 A6063S-T5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3030-2100L 34889583 -
Discontinued
[x]
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3030-2400L 34889592 -
Discontinued
[x]
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3030-1800L 34889574 -
Discontinued
[x]
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3030-1500L 34889565 -
Discontinued
[x]
327 215 or more 245 or more 8 or more alumite 0.98 30x30 300 A6063S-T5   1PC 1 3030-300L 34889513 -
Discontinued
[x]
327 215 or more 245 or more 8 or more alumite 0.98 30x30 450 A6063S-T5   1PC 1 3030-450L 34889522 -
Discontinued
[x]
327 215 or more 245 or more 8 or more alumite 0.98 30x30 600 A6063S-T5   1PC 1 3030-600L 34889531 -
Discontinued
[x]
327 215 or more 245 or more 8 or more alumite 0.98 30x30 900 A6063S-T5   1PC 1 3030-900L 34889547 -
Discontinued
[x]
327 215 or more 245 or more 8 or more alumite 0.98 30x30 1200 A6063S-T5   1PC 1 3030-1200L 34889556 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Bet framework for car nakadomari
5
From Japan
On 2016-07-06 16:49:50
It was finished cheaply.
This review is about item#34889574.
Inspection machine production
5
From Japan
On 2013-04-24 11:57:45
Very good for inspection machine production
This review is about item#34889531.
Simple light working platform
4
From Japan
On 2013-01-05 20:20:00
I think that cost performance is good as aluminum frame. I would appreciate it if the prices of optional parts such as brackets are lower.
This review is about item#34889531.
Solar panel installation
5
From Japan
On 2012-10-26 12:52:20
It was a strong product, cheap price, thankful product. There are many parts, but I also want something that can be installed with changing the angle.
This review is about item#34889574.
various
5
From Japan
On 2012-09-26 11:27:08
Although the end cap is not line up, the end cap of Yamato that can be purchased here was perfect.
Used for equipment stand.
4
From Japan
On 2012-06-10 15:15:23
There are no problems for the Osaka soul's frame, nut and bracket to be used in a complete set and I think that it is a cheap and good quality product. However, since the width of the groove is narrower (8 mm other, Osaka soul 6.3 mm) than the commonly used 30 mm square aluminum frame, mixing can not be used, and some of the parts such as nuts and brackets also do not work . The center hole diameter is also larger than the M8 pilot hole. Of course, mechanical strength such as bending strength classification is different from other 30 mm aluminum frame, so I think that attention is necessary when adopting.
This review is about item#34889574.
Used as car parts installation assistant hardware
5
From Japan
On 2011-05-05 12:14:40
Light weight, little deflection, perhaps rustless
This review is about item#34889513.

Related Products