Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Frame 2040 Type Cut

4.67 (3)
...see all>
Product Options
ADD TO CART
Material Cross-sectional Area (mm2) Proof Strength (N/mm2) Tensile Strength (N/mm2) Elongation (%) Surface Processing Weight (kg/m) Dimension (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Cross-sectional Area (mm2) Proof Strength (N/mm2) Tensile Strength (N/mm2) Elongation (%) Surface Processing Weight (kg/m) Dimension (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A6063S-T5 313.8 215 more 245 more 8 or more Alumite 0.85 20x40 2400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2040-2400L 34889951 -
Discontinued
[x]
A6063S-T5 313.8 215 more 245 more 8 or more Alumite 0.85 20x40 1800 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2040-1800L 34889933 -
Discontinued
[x]
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2040-450L 34889881 -
Discontinued
[x]
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2040-1200L 34889915 -
Discontinued
[x]
A6063S-T5 313.8 215more 245more 8ormore Alumite 0.85 20x40 2100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2040-2100L 34889942 -
Discontinued
[x]
A6063S-T5 313.8 215more 245more 8ormore Alumite 0.85 20x40 1500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2040-1500L 34889924 -
Discontinued
[x]
A6063S-T5 313.8 215 or more 245 or more Eight or more Anodized aluminum 0.85 20x40 300   1PC 1 2040-300L 34889872 -
Discontinued
[x]
A6063S-T5 313.8 215 or more 245 or more 8 or more alumite 0.85 20x40 600   1PC 1 2040-600L 34889897 -
Discontinued
[x]
A6063S-T5 313.8 215 or more 245 or more 8 or more alumite 0.85 20x40 900 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2040-900L 34889906 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Structural member of prototype
4
From Japan
On 2014-09-02 16:38:45
Aluminum frame is easy to use for prototyping outside specifications, but it is expensive and uses the cheapest 2020 type. Due to insufficient strength, this time we purchased 2040 for trial. It is almost satisfactory. Although it is about general aluminum frame, it would be nice if there is a connecting member that can assemble a bracing structure.
This review is about item#34889906.
Custom made chassis frame material
5
From Japan
On 2014-01-20 01:55:20
Because the width is wide, a sense of stability comes out and it is easy to use, and the strength also increases. It is quite useful parts.
This review is about item#34889906.
Homebrew CNC frame
5
From Japan
On 2013-11-18 21:03:49
Because it was rigid because of the price, I am satisfied. The difficulty is that accessories are high. I am pleased that inexpensive items such as orthogonal parts come out.
This review is about item#34889897.

Related Products