Buy more than* S$200* and get FREE SHIPPING

Aluminum Frame 3060 Type Cut

4.67 (6)
...see all>
Product Options
ADD TO CART
Weight (kg/m) Dimension (mm) Length (mm) Material Cross-sectional Area (mm2) Proof Strength (N/mm2) Tensile Strength (N/mm2) Elongation (%) Surface Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg/m) Dimension (mm) Length (mm) Material Cross-sectional Area (mm2) Proof Strength (N/mm2) Tensile Strength (N/mm2) Elongation (%) Surface Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.666 30x60 1800 A6063S-T5 542.4 215more 245more 8ormore Alumite *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3060-1800L 34889391 -
Discontinued
[x]
1.666 30x60 2100 A6063S-T5 542.4 215more 245more 8ormore Alumite *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3060-2100L 34889407 -
Discontinued
[x]
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3060-2400L 34889416 -
Discontinued
[x]
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3060-1500L 34889382 -
Discontinued
[x]
1.666 30x60 300 A6063S-T5 542.4 215 or more 245 or more Eight or more Anodized aluminum   1PC 1 3060-300L 34889337 -
Discontinued
[x]
1.666 30x60 450 A6063S-T5 542.4 215 or more 245 or more 8 or more alumite   1PC 1 3060-450L 34889346 -
Discontinued
[x]
1.666 30x60 600 A6063S-T5 542.4 215 or more 245 or more 8 or more alumite   1PC 1 3060-600L 34889355 -
Discontinued
[x]
1.666 30x60 900 A6063S-T5 542.4 215 or more 245 or more 8 or more alumite   1PC 1 3060-900L 34889364 -
Discontinued
[x]
1.666 30x60 1200 A6063S-T5 542.4 215 or more 245 or more 8 or more alumite   1PC 1 3060-1200L 34889373 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Power tool ruler
5
From Japan
On 2014-10-15 16:35:32
It can be used for fences of circular saws and routers, perfect if T slot parts can be used
This review is about item#34889373.
As a small CNC table
4
From Japan
On 2013-11-01 15:54:52
The corner is crushed at the time of goods arrival and it is very regrettable. Thank you for your corner packing of longs than necessary.
This review is about item#34889382.
Equipment stand
4
From Japan
On 2013-10-29 14:57:04
I purchased 1200 mm and 2400 mm. I bought it with bracket, bolt and nut. It was light and easy to process, so it was optimal for use. I think that the strength is sufficient though it is thin. I think that it will be more than double the cost if I commissioned it. It took time to reach 2400 mm.
This review is about item#34889416.
As a table of homebrew CNC
5
From Japan
On 2013-09-09 14:23:54
The surface is flat so it's the best. Accuracy is within the usable range. In other words, I want the thickness like Yamato's frame.
This review is about item#34889382.
As table of desktop CNC
5
From Japan
On 2013-08-19 12:14:00
Compared with other manufacturer's items, dimensional accuracy is also good so it can be used side by side as a material fixing table. It is a pity that the order cut item has disappeared.
This review is about item#34889337.
As sensor bracket
5
From Japan
On 2012-06-04 14:16:40
The sensor bracket was hand-made by the ironworks office, but when it is used in a small number or for testing, I use an aluminum frame. I can use it again, I am using it because it looks beautiful even in amateur assembly. I am satisfied with price and quality.
This review is about item#34889373.

Related Products