Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Aluminum Frame 4080 Type Cut

4.67 (3)
...see all>
Product Options
ADD TO CART
Material Cross-sectional Area (mm2) Proof Strength (N/mm2) Tensile Strength (N/mm2) Elongation (%) Surface Processing Weight (kg/m) Dimension (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Cross-sectional Area (mm2) Proof Strength (N/mm2) Tensile Strength (N/mm2) Elongation (%) Surface Processing Weight (kg/m) Dimension (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A6063S-T5 1026 215 more 245 more 8 or more Alumite 2.77 40x80 2400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4080-2400L 34887106 -
Discontinued
[x]
A6063S-T5 1026 215 more 245 more 8 or more Alumite 2.77 40x80 1500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4080-1500L 34887072 -
Discontinued
[x]
A6063S-T5 1026 215 more 245 more 8 or more Alumite 2.77 40x80 1800 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4080-1800L 34887081 -
Discontinued
[x]
A6063S-T5 1026 215 more 245 more 8 or more Alumite 2.77 40x80 2100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4080-2100L 34887097 -
Discontinued
[x]
A6063S-T5 1026 215 or more 245 or more 8 or more alumite 2.77 40x80 300   1PC 1 4080-300L 34887027 -
Discontinued
[x]
A6063S-T5 1026 215 or more 245 or more 8 or more alumite 2.77 40x80 600   1PC 1 4080-600L 34887045 -
Discontinued
[x]
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4080-900L 34887054 -
Discontinued
[x]
A6063S-T5 1026 215more 245more 8ormore Alumite 2.77 40x80 1200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4080-1200L 34887063 -
Discontinued
[x]
A6063S-T5 1026 215 or more 245 or more 8 or more alumite 2.77 40x80 450   1PC 1 4080-450L 34887036 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Fixing multiple cameras
4
From Japan
On 2013-12-11 15:46:34
It was heavier than I thought, but I am solid accordingly. I bought extra long ones at once.
This review is about item#34887063.
table
5
From Japan
On 2012-02-28 18:46:08
Reliable in terms of strength and strength. I purchased two but I was disappointed because the corners were crushed in both of them. Since the box at the time of delivery was not scratched it is unknown where it was this way.
This review is about item#34887054.
Router table production
5
From Japan
On 2011-06-16 18:56:02
very good
This review is about item#34887045.

Related Products