Buy more than* S$200* and get FREE SHIPPING

Aluminum Frame

5.00 (1)
Caution
30 series fit each of the connecting member. (Required number of members are two times of 30 series.)
Purpose
For applications such as small safety covers, etc.
Cross-sectional Area (mm2)
878
Geometrical Moment of Inertia
Ix=3.66x105mm4Iy=3.66x105mm4
Surface Processing
Alumite
Weight (kg/m)
2.37
Dimension (mm)
60x60
Material
A6063S-T5
...see all
Product Options
ADD TO CART
Tensile Strength (N/mm2) Elongation (%) Length (mm) Proof Strength (N/mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (N/mm2) Elongation (%) Length (mm) Proof Strength (N/mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
245 more 8 or more 1500 215 more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6060-1500L 34886984 -
Discontinued
[x]
245 more 8 or more 1800 215 more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6060-1800L 34886993 -
Discontinued
[x]
245 more 8 or more 2100 215 more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6060-2100L 34887002 -
Discontinued
[x]
245 more 8 or more 2400 215 more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6060-2400L 34887011 -
Discontinued
[x]
245 more 8 or more 450 215 more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6060-450L 34886941 -
Discontinued
[x]
245 more 8 or more 900 215 more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6060-900L 34886966 -
Discontinued
[x]
245more 8ormore 300 215more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6060-300L 34886932 -
Discontinued
[x]
245 more 8 or more 1200 215 more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6060-1200L 34886975 -
Discontinued
[x]
245 more 8 or more 600 215 more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6060-600L 34886957 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use as the core of the type
5
From Japan
On 2016-04-07 16:11:28
Length was just a good size.
This review is about item#34886932.

Related Products