Buy more than* S$200* and get FREE SHIPPING

EU RoHS Directive Compliant USB Optical Mouse

Number of Wheels
One
Interface
USB
Maximum Power Consumption (W)
82.5
Warranty Period
6 Months
LED Color
Red
Reading Method
Optical sensor system
Resolution Capability
800 count
Connector Shape
USB (A) male
Cable Length (m)
1.5
Power
USB bus power
Specification
Injected ray type / visible
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Number of Buttons Body Dimensions (Width x Depth x Height) (mm) Consumption Electric Current (mA) Rated Voltage (V) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Number of Buttons Body Dimensions (Width x Depth x Height) (mm) Consumption Electric Current (mA) Rated Voltage (V) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - (Including wheel button) three (Excluding cable) 55.0x90.0x35.0 (Maximum) 15 (+/-5) 4.5 - 5.5 67 White 1PC 1 M-M1URWH/RS 34882784 -
Discontinued
[x]
- - (Including wheel button) three 55.0 x 90.0 x 35.0 I (except cable) (Maximum) 15 (+/- 5) 4.5 to 5.5 67 Black 1PC 1 M-M1URBK/RS 34882775 -
Discontinued
[x]
2-3047 385-6224 3pc * includes wheel button - (Max)15(+/-5) 4.5 to 5.5 92 Black 1PC 1 M-M2URBK/RS 34882854 -
Discontinued
[x]
2-3047 385-6232 3pc * includes wheel button - (Max)15(+/-5) 4.5 to 5.5 92 White 1PC 1 M-M2URWH/RS 34882863 -
Discontinued
[x]
ADD TO CART

Related Products