Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Check Valve

4.17 (18)
Vacuum Pressure (kPa)
-100
Material (spring)
Stainless steel
Materials (Valve)
POM
Material (O-Rings)
NBR
Operating Pressure Range (MPa)
0.01
Fluid
Air
Operating Pressure Range (MPa)
0 - 0.9
Operating Temperature Range (deg C)
0 - 60
Shape
Straight resin type
Material
(VALVE BODY RETAINER) POM ,(RELEASE RING) POM, (GUIDE RING) BRASS, ELECTROLESS NICKEL PLATING, (LOCK NAIL) STAINLESS STEEL, (ELASTIC SLEEVE)NBR, (VALVE BODY GASKET) BR
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Effective Sectional Area (mm2) Weight (g) TRUSCO Part Number Dimensions P (mm) Compatible Tube Outer Diameter D (mm) Dimensions Y (mm) Dimention X (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Effective Sectional Area (mm2) Weight (g) TRUSCO Part Number Dimensions P (mm) Compatible Tube Outer Diameter D (mm) Dimensions Y (mm) Dimention X (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 4 7.8 2.9 290-7658 31.5 4 9.8 11 1PC 1 CVPU4-4 34883746 9.99 SGD
Shipped after 2018-06-25
11 6 9.8 7.5 290-7666 34 6 11.8 11.6 1PC 1 CVPU6-6 34883755 9.99 SGD
Shipped after 2018-06-25
15 8 - 15.5 290-7674 47.3 8 - 18.1 1PC 1 CVPU8-8 34883764 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 2
2 star 2
1 star 1
Review Rating: 4.17
18 Customer Reviews
The reviews are automatic translation.
Mounting on a compressor
5
From Japan
On 2017-11-21 17:01:05
It was delivered on time and it was able to be done smoothly with no difficulty.
This review is about item#34883764.
Used to create passenger car self made air suspension
5
From Japan
On 2017-08-19 20:15:05
I am satisfied with price and product quality. Although it is always 8 to 10 k times, there is no air leakage without tubing insertion part, airtight defect of the valve, etc. I would like to purchase it at the next creation.
This review is about item#34883755.
Attached to aquarium tank co 2 addition instrument
2
From Japan
On 2017-05-05 14:40:38
If you do not connect with a pressure resistant tube, water leaks. The cylinder side is connected by a pressure resistant tube, and the counter side is connected with a silicon tube with an insert ring, but water leaks.
This review is about item#34883755.
Used in set with co 2 bubble counter for aquarium
5
From Japan
On 2015-11-21 16:11:59
It is used in a set with VFU 1 - 66 - 25 P made by the company. It is easy to use, but is the problem durable? I will look at the situation while using it.
This review is about item#34883755.
control panel
4
From Japan
On 2015-08-11 16:12:07
Previously I used a product from another manufacturer, but it was made of metal, resistance did not flow unless pressure was applied greatly. Also, when air passes through the valve, there was a sound that beeped but these troubles have not happened with this product. Because it is made of bra, it is light and easy to handle.
This review is about item#34883755.
Co2 addition
5
From Japan
On 2015-04-12 15:57:56
No problem.
This review is about item#34883755.
Prevention of backflow of hydrogen gas for fuel cell
2
From Japan
On 2015-03-20 16:59:35
It was convenient to use the suction pipe as a tank instead of using it for the hydrogen inlet port of a small fuel cell, but I was concerned that the size was big. It should be simple in structure, so I think it is regrettable
This review is about item#34883764.
Preventing backflow of soap
5
From Japan
On 2015-03-08 17:14:47
Separately dissatisfied
This review is about item#34883755.
Air flow prevention
5
From Japan
On 2015-02-23 03:14:55
It is easy to install and prevents reverse flow firmly.
This review is about item#34883764.
Preventing Falling of Fluid Objects by Fallation
5
From Japan
On 2014-11-20 15:51:12
Although it is a product of air use, it was introduced for the purpose of preventing the fall of the fluid by its own weight. Although it is not original use, it is under investigation as to how far it is durable, but it is announced as a proposal point to customers as judging that it is generally good and no problem.
This review is about item#34883764.

Related Products